Shop WOLVERINE

Men's 6-Inch Work Boot, 13, Composite Toe, 6 in H, Brown, W10797

  • Mfr # W10797
  • Zoro # G7272610

product price: 
$
164.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Toe Type
Safety-Toe
Gender
Men's
Color
Brown
Width
M
Footwear Width
M
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W10797
Zoro #
G7272610
UPC #
884401379749
Country of Origin
Bangladesh

Dimensions

Size
13
Width
M
Footwear Width
M
Height
6 in
Heel Height
1 in
Overall Height
6 in
Size (PRINT)
13

Details

Item
6-Inch Work Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Brown
Style Number
W10797
Upper Boot Material
All Leather
Waterproof
Yes
Removable Insole
Yes
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Predominant Footwear Color
Brown
Waterproof Type
Full Membrane
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.45
Manufacturers Suggested Sole Slip Rating
Best
Conductive
No
Mark II Slip Test Results- Dairy Tile Wet
0.82
Max. Heat Rating
200 Degrees F
Insulated
No
Liner Material
Mesh
Non-Marking Sole
Yes
Toe Shape
Round
Footwear Style
Mid-Cut Work Boot
Shank Material
Nylon
Static Dissipative
No
For Outdoor Traction
No
Footwear Shank Type
Nylon
Footwear Sole Pattern
Wedge
Insole System
Dual Density PU EPX Anti-Fatigue
CSA Footwear Standard
Not Specified
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
ASTM Footwear Class
F2413-11 M I/75 C/75 EH
Wide Toe Cap
No
Last Number or Name
N7106
Chemical Resisting Sole
Yes
Insulation Type
None
Puncture Resistant Insole
No
Midsole Material
Polyurethane
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Outsole Material
Polyurethane, Rubber
Metal Chip Resisting Sole
No
Footwear Closure Type
Lace Up
Metatarsal System
No
Upper Material Description
Full Grain Leather
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.41
Footwear Construction Type
Cemented
Completely Non Metallic
No
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.90
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Waterproof
Upper Material
Leather
Insole Material
Epoxy Resin
Liner Technology
Moisture Wicking
Insole Technology
Anti-Fatigue, Dual Density, EPX(R)
Slip-Resistance Value - Mark II - Oily/Wet
0.41
Maximum Heat Rating
200 Degrees F
Slip-Resistance Value - Mark II - Wet
0.82
Closure
Lace Up
Construction
Cemented
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily
0.45
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Dry
0.9
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
Epoxy Resin
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
200 Degrees F
Outsole Material (PRINT)
Polyurethane, Rubber
Liner Material (PRINT)
Mesh
Midsole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Includes Metatarsal Guard
No
Heel Definition
Defined Heel
Includes Shank
Yes
Chain Saw Cut-Resistant
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number W10797, Toe Cap Material Composite

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.