Shop WOLVERINE

Men's 6-Inch Work Boot, 13, CarbonMAX Toe, 6 in H, Brown, W211099

  • Mfr # W211099
  • Zoro # G403552288

product price: 
$
174.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Toe Type
CarbonMAX
Gender
Men's
Color
Brown
Width
M
Style Number
W211099
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W211099
Zoro #
G403552288
UPC #
194917627174
Country of Origin
Cambodia

Dimensions

Size
13
Width
M
Footwear Width
M
Height
6 in
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
13

Details

Item
6-Inch Work Boot
Toe Type
CarbonMAX
Gender
Men's
Color
Brown
Style Number
W211099
Upper Boot Material
All Leather
Waterproof
Yes
Features
Leaner and Meaner, Less Strain, Lightweight Protection, More Comfort
Insulated
No
Max. Heat Rating
572 Degrees F
Static Dissipative
No
Electrical Hazard Rated
Yes
Footwear Shank
Yes
Lugs
Rubber
Upper Color
Brown
Footwear Sole Pattern
Lug
Standards
ASTM F2413-18M1/75 C75 EH
Footwear Style
Mid-Cut Work Boot
Heat Resistant
No
Chemical Resisting Sole
Yes
Non-Marking Upper
No
Oil Resisting Sole
Yes
Upper Material Description
Leather
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Footwear Shank Type
Nylon
Liner Material
Mesh
Non-Marking Sole
Yes
Metal Chip Resisting Sole
No
Heel Style
Defined Heel
Completely Non Metallic
No
Non Metallic Upper
No
Waterproof Type
Waterproof Membrane
Metatarsal Guard Style
None
Shank Material
Nylon
Conductive
No
Midsole Material
Polyurethane
Puncture Resistant Insole
No
Metatarsal Guard
No
Safety Criteria
Chemical Resistant Sole, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Waterproof
Insole System
Full Cushion
Footwear Construction Type
Direct Attach
Predominant Footwear Color
Brown
Upper Material
Leather
Chain Saw Cut Resistant
No
CSA Footwear Standard
No Puncture Protection
Outsole Material
Rubber
Last Number or Name
099
Manufacturers Suggested Sole Slip Rating
Best
All-Leather Upper
Yes
Heel Definition
Defined Heel
Maximum Heat Rating
572 Degrees F
CSA Standards Met
No Puncture-Resistant Sole
Slip-Resistance Value - Mark II - Wet
0.6
Slip-Resistance Value - Mark II - Dry
0.68
Insole Technology
Full Cushioned
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily
0.49
Construction
Direct Attached
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.45
Shank Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Mesh
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
572 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Toe Shape
Round
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Closure
Lace Up
Wide Toe Cap
No
For Outdoor Traction
Yes
Ninety-Degree Heel
Yes
Removable Insole
Yes
Includes Shank
Yes
Wire Color
Brown

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number W211099

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.