Shop WOLVERINE

Men's 6-Inch Work Boot, 13 M, Steel Toe, 6 in H, Black, W10694

  • Mfr # W10694
  • Zoro # G3368528

product price: 
$
109.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Color
Black
Gender
Men's
Waterproof
Yes
Style Number
W10694
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W10694
Zoro #
G3368528
UPC #
720026159321
Country of Origin
Bangladesh

Dimensions

Size
13
Width
M
Height
6 in
Heel Height
1 in
Footwear Width
M
Overall Height
6 in
Size (PRINT)
13

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
Yes
Style Number
W10694
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Shank Material
Nylon
Removable Insole
Yes
Conductive
No
Footwear Sole Pattern
Low Profile Slip Resistant Lugs
Ninety Degree Heel
Yes
For Outdoor Traction
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.60
Insole System
Removable
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Standards
ASTM F2413-18
Metatarsal Guard
No
Insulation Type
None
Satra Slip Test Results- Dairy Tile Oily
Not Tested
CSA Footwear Standard
Not Specified
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Wide Toe Cap
No
Upper Boot Material
All Leather
Footwear Construction Type
Cemented
Upper Material Description
Leather
Liner Material
Mesh
Metal Chip Resisting Sole
No
Footwear Shank Type
Nylon
Metatarsal System
No
Puncture Resistant Insole
No
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Dry
1.00
Oil Resisting Sole
Yes
Last Number or Name
LT-105
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.45
Max. Heat Rating
200 Degrees F
Chain Saw Cut Resistant
No
Non-Marking Sole
No
Predominant Footwear Color
Black
Electrical Hazard Rated
Yes
Insulated
No
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Midsole Material
Rubber
Toe Shape
Round
Footwear Closure Type
Lace Up
Non Metallic Upper
No
Waterproof Type
Water Resisting Leather
Footwear Style
6 in Work Boot
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Slip Resistant
Yes
Upper Color
Black
Non-Marking Upper
No
Metatarsal Guard Style
None
Series
W10694
Heat Resistant
No
Heel Style
Defined Heel
Heel Definition
Defined Heel
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Toe Cap Material
Steel
Construction
Cemented
All-Leather Upper
Yes
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Oily
0.45
Slip-Resistance Value - Mark II - Dry
1
Insole Technology
Removable
Maximum Heat Rating
200 Degrees F
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.6
Ninety-Degree Heel (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
200 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Liner Material (PRINT)
Moisture Wicking Mesh
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Nylon
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Includes Metatarsal Guard
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number W10694

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.