This item is Discontinued.

Wolverine Men's 6-Inch Work Boot, 13 M, Steel Toe, 6 in H, Brown, 3120 W03120

This item is Discontinued.

Wolverine

Men's 6-Inch Work Boot, 13 M, Steel Toe, 6 in H, Brown, 3120 (Discontinued)

Mfr # W03120
Zoro # G6584523
UPC # 098771700458
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W03120
Zoro #
G6584523
UPC #
098771700458
Country of Origin
China
Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
3120
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non-Marking Sole
No
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.57
Midsole Material
Polyurethane
Standards
ASTM F2413-18
Chemical Resisting Sole
No
Non Metallic Upper
No
Removable Insole
Yes
Electrical Hazard Rated
Yes
Upper Boot Material
All Leather
Footwear Shank Type
Nylon
Manufacturers Suggested Sole Slip Rating
Best
Upper Material Description
Full Grain Leather
Oil Resisting Sole
Yes
Wide Toe Cap
No
Footwear Closure Type
Lace Up
Metal Chip Resisting Sole
No
Metatarsal Guard
No
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.57
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Style
6 in Work Boot
Last Number or Name
M711
Footwear Sole Pattern
Mini Lug
Footwear Construction Type
Direct Attached
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Insole System
Removable Full Cushion Goodbed w/Axidyne Polymer
Shank Material
Fiberglass
Conductive
No
Completely Non Metallic
No
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Wet
0.35
Chain Saw Cut Resistant
No
Liner Material
Mesh
Predominant Footwear Color
Brown
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulated
No
Resists
Abrasions, Oils, Slips, Water
Closure Type
Lace
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe
Heel Style
Defined Heel
Slip Resistant
Yes
Metatarsal Guard Style
None
Heat Resistant
No
Non-Marking Upper
No
Series
W03120
Upper Color
Brown
Construction
Direct Attached
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Maximum Heat Rating
Not Rated
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily
0.57
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Wet
0.35
Insole Material
Polymer
Slip-Resistance Value - Mark II - Dry
0.57
Insole Technology
Axidyne, Full Cushioned Goodbed, Removable
All-Leather Upper
Yes
Closure
Lace Up
Liner Technology
Moisture Wicking
Toe Cap Material
Steel
Ninety-Degree Heel (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Men's
Outsole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Fiberglass
Upper Material (PRINT)
Leather
Insole Material (PRINT)
Polymer
Liner Material (PRINT)
Moisture Managing Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Includes Metatarsal Guard
No
For Outdoor Traction
Yes
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Toe Shape
Round

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No

Ratings & reviews