Shop WOLVERINE

Men's 6-Inch Work Boot, 13 M, Steel Toe, 6 in H, Brown, W05679

  • Mfr # W05679
  • Zoro # G6498082

product price: 
$
179.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
W05679
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W05679
Zoro #
G6498082
UPC #
098682299539
Country of Origin
Bangladesh

Dimensions

Size
13
Width
M
Height
6 in
Footwear Width
M
Heel Height
1 in
Size (PRINT)
13
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
W05679
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane, Rubber
Completely Non Metallic
No
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.27
Liner Material
Mesh
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Shank Material
Nylon
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Material Description
Full Grain Leather
Puncture Resistant Insole
No
Non Metallic Upper
No
Non-Marking Sole
No
Waterproof Type
Waterproof Membrane
Max. Heat Rating
900 Degrees F
Insulated
No
Chain Saw Cut Resistant
No
Predominant Footwear Color
Brown
Metatarsal Guard
Internal
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.30
Oil Resisting Sole
Yes
Midsole Material
Polyurethane
Standards
ASTM F2413-18
Mark II Slip Test Results- Dairy Tile Dry
0.67
Conductive
No
Footwear Style
6 in Work Boot
Upper Boot Material
All Leather
Footwear Sole Pattern
Deep Lug
Electrical Hazard Rated
Yes
Footwear Construction Type
Goodyear(TM) Welt
Footwear Closure Type
Lace Up
Last Number or Name
M711
Manufacturers Suggested Sole Slip Rating
Best
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.57
Insole System
Full Cushion
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Static Dissipative
No
Footwear Shank Type
Nylon
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Wide Toe Cap
No
Removable Insole
Yes
Closure Type
Lace
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Waterproof
Upper Color
Brown
Heel Style
Defined Heel
Heat Resistant
No
Metatarsal Guard Style
Internal
Slip Resistant
Yes
Series
W05679
Non-Marking Upper
No
Slip-Resistance Value - Mark II - Wet
0.27
Maximum Heat Rating
900 Degrees F
Toe Cap Material
Steel
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.57
Slip-Resistance Value - Mark II - Dry
0.67
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Insole Technology
Full Cushioned
Heel Definition
Defined Heel
Liner Technology
Waterproof
All-Leather Upper
Yes
Construction
Welted
Style Family
6-Inch Work Boot
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Waterproof Mesh
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
Yes
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
Internal
Shank Material (PRINT)
Nylon
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Maximum Heat Rating (PRINT)
900 Degrees F
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Polyurethane, Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Ninety-Degree Heel
Yes
For Outdoor Traction
Yes
Toe Shape
Round
Includes Shank
Yes
Includes Metatarsal Guard
Yes
Metatarsal Guard Location
Internal
Chain Saw Cut-Resistant
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number W05679

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.