Shop WOLVERINE

Men's 6-Inch Work Boot, 13 XW, Steel Toe, 6 in H, Brown, 8289

  • Mfr # W08289
  • Zoro # G7015075

product price: 
$
154.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
8289
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W08289
Zoro #
G7015075
UPC #
018465263380
Country of Origin
Bangladesh

Dimensions

Size
13
Width
XW
Height
6 in
Heel Height
1 in
Footwear Width
EW
Size (PRINT)
13
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
8289
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Insole System
Removable Full Cushion
Footwear Style
6 in Work Boot
Max. Heat Rating
299 Degrees F
Mark II Slip Test Results- Dairy Tile Wet
0.30
Midsole Material
Polyurethane
Footwear Sole Pattern
Lug
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Closure Type
Lace Up
Insulated
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal Guard
No
Shank Material
Nylon
Conductive
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Last Number or Name
M711
Manufacturers Suggested Sole Slip Rating
Best
Footwear Construction Type
Goodyear(TM) Welt
Oil Resisting Sole
Yes
Static Dissipative
No
Completely Non Metallic
No
Chemical Resisting Sole
No
Non Metallic Upper
No
Non-Marking Sole
No
Metal Chip Resisting Sole
Yes
Standards
ASTM F2413-18
Removable Insole
Yes
Chain Saw Cut Resistant
No
Wide Toe Cap
No
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.52
Puncture Resistant Insole
No
Footwear Shank Type
Nylon
Ninety Degree Heel
Yes
Upper Material Description
Full Grain Leather
Mark II Slip Test Results- Dairy Tile Oily
0.42
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Predominant Footwear Color
Brown
Resists
Abrasions, Oils, Water
Closure Type
Lace
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe
Slip Resistant
Yes
Series
W08289
Metatarsal Guard Style
None
Heel Style
Defined Heel
Heat Resistant
No
Upper Color
Brown
Non-Marking Upper
No
Slip-Resistance Value - Mark II - Dry
0.52
Slip-Resistance Value - Mark II - Wet
0.3
Maximum Heat Rating
299 Degrees F
Insole Technology
Full Cushioned, Removable
All-Leather Upper
Yes
Heel Definition
Flat Heel
Construction
Welted
Closure
Lace Up
Toe Cap Material
Steel
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Slip-Resistance Value - Mark II - Oily
0.42
Ninety-Degree Heel (PRINT)
Yes
Maximum Heat Rating (PRINT)
299 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Unlined
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Nylon
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
Toe Shape
Round
For Outdoor Traction
Yes
Includes Metatarsal Guard
No
Includes Shank
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width XW, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number 8289

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.