This item is Discontinued.

Wolverine Men's 6-Inch Work Boot, 13 XW, Steel Toe, 6 in H, Dark Brown, W02053 W02053

This item is Discontinued.

Wolverine

Men's 6-Inch Work Boot, 13 XW, Steel Toe, 6 in H, Dark Brown, W02053 (Discontinued)

Mfr # W02053
Zoro # G6933911
UPC # 077896859432
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W02053
Zoro #
G6933911
UPC #
077896859432
Country of Origin
China
Item
6-Inch Work Boot
Color
Dark Brown
Gender
Men's
Waterproof
No
Style Number
W02053
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Metatarsal Guard
No
Upper Material Description
Nubuck Leather with Wolverine Performance Leather
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Oil Resisting Sole
Yes
Max. Heat Rating
200 Degrees F
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Dry
0.57
Removable Insole
Yes
Footwear Sole Pattern
Mini Lug
Shank Material
Fiberglass
Chemical Resisting Sole
Yes
Last Number or Name
Intrepid Plus
Mark II Slip Test Results- Dairy Tile Wet
0.35
Completely Non Metallic
No
Midsole Material
Polyurethane
Conductive
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Electrical Hazard Rated
Yes
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
Fiberglass
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Mark II Slip Test Results- Dairy Tile Oily
0.57
Insulated
No
Metal Chip Resisting Sole
No
Chain Saw Cut Resistant
No
Ninety Degree Heel
Yes
Static Dissipative
No
Standards
ASTM F2413-18
Footwear Style
6 in Work Boot
Non Metallic Upper
No
Footwear Closure Type
Lace Up
Footwear Construction Type
Direct Attached
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insole System
Removable Full Cushion Durashocks Footbed w/Axidyne Polymer
Manufacturers Suggested Sole Slip Rating
Best
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Upper Boot Material
All Leather
Puncture Resistant Insole
No
Closure Type
Lace
Resists
Abrasions, Oils, Slips, Water
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe
Upper Color
Brown
Series
W02053
Non-Marking Upper
No
Heat Resistant
No
Slip Resistant
Yes
Heel Style
Defined Heel
Metatarsal Guard Style
None
Maximum Heat Rating
200 Degrees F
Slip-Resistance Value - Mark II - Oily
0.57
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Construction
Direct Attached
Slip-Resistance Value - Mark II - Wet
0.35
Heel Definition
Defined Heel
All-Leather Upper
Yes
Insole Technology
Axidyne, Durashocks(R) Footbed, Full Cushioned, Removable
Toe Cap Material
Steel
Closure
Lace Up
Insole Material
Polymer
Slip-Resistance Value - Mark II - Dry
0.57
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Unlined
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
200 Degrees F
Insole Material (PRINT)
Polymer
Outsole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Fiberglass
Upper Material (PRINT)
Leather
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Includes Metatarsal Guard
No
Toe Shape
Round
Includes Shank
Yes
For Outdoor Traction
Yes
Chain Saw Cut-Resistant
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Brown, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.