Shop WOLVERINE

Men's 6-Inch Work Boot, 13 M, Steel Toe, 6 in H, Dark Brown, W10633

  • Mfr # W10633
  • Zoro # G7508201

product price: 
$
109.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Size
13
Width
M
Color
Dark Brown
Gender
Men's
Waterproof
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W10633
Zoro #
G7508201
UPC #
646881850916
Country of Origin
Bangladesh

Dimensions

Size
13
Width
M
Height
6 in
Footwear Width
M
Heel Height
1" or Greater
Overall Height
6 in
Size (PRINT)
13

Details

Item
6-Inch Work Boot
Color
Dark Brown
Gender
Men's
Waterproof
Yes
Style Number
W10633
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Wet
0.60
Waterproof Type
Waterproof Liner
Static Dissipative
No
Metatarsal Guard
No
Liner Material
Mesh
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily
0.45
Completely Non Metallic
No
Metal Chip Resisting Sole
No
Insole System
Removable Full Cushion
For Outdoor Traction
No
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Construction Type
Cemented
Electrical Hazard Rated
Yes
Non Metallic Upper
No
Footwear Closure Type
Lace Up
Shank Material
Nylon
Predominant Footwear Color
Wheat
Insulation Type
None
Footwear Sole Pattern
Rubber Lug
Footwear Style
6 in Work Boot
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Upper Boot Material
All Leather
Non-Marking Sole
No
Max. Heat Rating
200 Degrees F
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Ninety Degree Heel
No
Manufacturers Suggested Sole Slip Rating
Best
CSA Footwear Standard
Not Specified
ASTM Footwear Class
F2413-11 M I/75 C/75
Oil Resisting Sole
Yes
Midsole Material
Rubber
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Standards
ASTM F2413-18
Footwear Shank Type
Nylon
Insulated
No
Mark II Slip Test Results- Dairy Tile Dry
1.00
Metatarsal System
No
Chemical Resisting Sole
No
Chain Saw Cut Resistant
No
Conductive
No
Puncture Resistant Insole
No
Last Number or Name
LT 105
Toe Shape
Round
Upper Material Description
Full Grain Leather
Safety Criteria
Steel Toe, Best Slip-Resistance, Electrical Hazard (EH), Oil-Resistant Sole, Waterproof, Flat Heel
Series
W10633
Slip Resistant
Yes
Metatarsal Guard Style
None
Heel Style
Flat Heel
Heat Resistant
No
Upper Color
Brown
Non-Marking Upper
No
Maximum Heat Rating
200 Degrees F
Style Family
6-Inch Work Boot
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.6
Insole Technology
Full Cushioned, Removable
Heel Definition
Flat Heel
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.45
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
1
All-Leather Upper
Yes
Liner Technology
Moisture Wicking
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
200 Degrees F
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Shank Material (PRINT)
Nylon
Chemical-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Moisture Wicking Mesh
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Dark Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.