Shop WOLVERINE

Men's 8-Inch Work Boot, 13 XW, Steel Toe, 8 in H, Brown, W05680

  • Mfr # W05680
  • Zoro # G6903547

product price: 
$
194.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Width
XW
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
W05680
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W05680
Zoro #
G6903547
UPC #
098682298228
Country of Origin
Bangladesh

Dimensions

Size
13
Width
XW
Height
8 in
Heel Height
1 in
Footwear Width
EW
Overall Height
8 in
Size (PRINT)
13

Details

Item
8-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
W05680
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane, Rubber
Footwear Shank Type
Nylon
Chain Saw Cut Resistant
No
Footwear Construction Type
Goodyear(TM) Welt
Wide Toe Cap
No
Metatarsal Guard
Internal
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Wet
0.27
Puncture Resistant Insole
No
Non Metallic Upper
No
Insulated
No
Standards
ASTM F2413-18
Upper Material Description
Full Grain Leather
Shank Material
Nylon
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.30
Mark II Slip Test Results- Dairy Tile Oily
0.57
Liner Material
Mesh
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.67
Upper Boot Material
All Leather
Metal Chip Resisting Sole
Yes
Max. Heat Rating
900 Degrees F
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Midsole Material
Polyurethane
Ninety Degree Heel
Yes
Footwear Style
8 in Work Boot
Oil Resisting Sole
Yes
Waterproof Type
Waterproof Membrane
Insole System
Full Cushion
Predominant Footwear Color
Brown
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Electrical Hazard Rated
Yes
Completely Non Metallic
No
Conductive
No
Static Dissipative
No
Last Number or Name
M711
Footwear Closure Type
Lace Up
Non-Marking Sole
No
Footwear Sole Pattern
Lug
Closure Type
Lace
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Waterproof
Non-Marking Upper
No
Series
W05680
Heat Resistant
No
Upper Color
Brown
Slip Resistant
Yes
Metatarsal Guard Style
Internal
Heel Style
Defined Heel
Slip-Resistance Value - Mark II - Wet
0.27
Maximum Heat Rating
900 Degrees F
Style Family
8-Inch Work Boot
Liner Technology
Waterproof
Slip-Resistance Value - Mark II - Oily/Wet
0.3
All-Leather Upper
Yes
Construction
Welted
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily
0.57
Closure
Lace Up
Heel Definition
Defined Heel
Insole Technology
Full Cushioned
Slip-Resistance Value - Mark II - Dry
0.67
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Waterproof Mesh
Shank Material (PRINT)
Nylon
Outsole Material (PRINT)
Polyurethane, Rubber
Ninety-Degree Heel (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
900 Degrees F
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
Internal
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Includes Metatarsal Guard
Yes
Metatarsal Guard Location
Internal
For Outdoor Traction
Yes
Toe Shape
Round
Includes Shank
Yes
Chain Saw Cut-Resistant
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number W05680

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.