This item is Discontinued.

Wolverine Men's Wellington Boot, 13 M, Steel Toe, 10 in H, Dark Brown, W02359 W02359

This item is Discontinued.

Wolverine

Men's Wellington Boot, 13 M, Steel Toe, 10 in H, Dark Brown, W02359 (Discontinued)

Mfr # W02359
Zoro # G5245180
UPC # 040707475121
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W02359
Zoro #
G5245180
UPC #
040707475121
Country of Origin
China
Item
Wellington Boot
Color
Dark Brown
Gender
Men's
Waterproof
Yes
Style Number
W02359
Upper Material
Leather
Toe Type
Safety-Toe
Outsole Material
Rubber
Shank Material
Nylon
Insole System
Wolverine MultiShox(R) Full Cushion
Max. Heat Rating
Not Rated
Metatarsal System
OrthoLite/TPU Internal
Wide Toe Cap
No
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Dry
0.65
Insulation Type
None
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material Description
Full Grain Leather
Predominant Footwear Color
Brown
Toe Shape
Round
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Chain Saw Cut Resistant
No
ASTM Footwear Class
F2413-11 I/75 C/75 MT/75 EH
Ninety Degree Heel
Yes
Footwear Shank Type
Nylon
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Boot Material
All Leather
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Completely Non Metallic
No
Oil Resisting Sole
Yes
Chemical Resisting Sole
Yes
Waterproof Type
Waterproof Membrane
Removable Insole
Yes
Insulated
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Closure Type
Pull On
Footwear Style
Wellington Boot
Metatarsal Guard
Internal
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Liner Material
Mesh
Metal Chip Resisting Sole
No
Non Metallic Upper
No
Footwear Sole Pattern
Lug
Last Number or Name
Darco
Footwear Construction Type
Wolverine Contour Welt(R)
Puncture Resistant Insole
No
Electrical Hazard Rated
Yes
Standards
ASTM F2413-18
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Waterproof
Slip Resistant
Yes
Series
W02359
Non-Marking Upper
No
Heel Style
Defined Heel
Heat Resistant
No
Upper Color
Brown
Metatarsal Guard Style
Internal
Style Family
Wellington Boot
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.5
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.65
Toe Cap Material
Steel
Construction
Welted
Slip-Resistance Value - Mark II - Wet
0.55
Closure
Pull On
Liner Technology
Moisture Wicking
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily
0.7
Insole Technology
Full Cushioned, Wolverine(R) MultiShox(R)
Ninety-Degree Heel (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
Internal
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Shank Material (PRINT)
Nylon
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Men's
Liner Material (PRINT)
Mesh
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Includes Metatarsal Guard
Yes
Metatarsal Guard Location
Internal
Includes Shank
Yes
Chain Saw Cut-Resistant
No

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Dark Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No

Ratings & reviews