Shop WOLVERINE

Men's 6-Inch Work Boot, 13, Composite Toe, 6 in H, Dark Brown, W10314

  • Mfr # W10314
  • Zoro # G7122385

product price: 
$
189.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Toe Type
Safety-Toe
Gender
Men's
Color
Dark Brown
Width
XW
Style Number
W10314
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W10314
Zoro #
G7122385
UPC #
018464071511
Country of Origin
Cambodia
Item
6-Inch Work Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Dark Brown
Style Number
W10314
Upper Boot Material
All Leather
Series
Cabor EPX
Waterproof
Yes
Outsole Material
Rubber
Upper Material Description
Leather/Mesh
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Dry
0.78
Electrical Hazard Rated
Yes
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal Guard
No
Manufacturers Suggested Sole Slip Rating
Best
Standards
ASTM F2413-18
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Puncture Resistant Insole
No
Removable Insole
Yes
Max. Heat Rating
300 Degrees F
Shank Material
Nylon
Chemical Resisting Sole
Yes
Completely Non Metallic
No
Non-Marking Sole
Yes
Insole System
Dual Density PU EPX Anti-Fatigue
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insulated
No
Metal Chip Resisting Sole
Yes
Footwear Closure Type
Lace Up
Oil Resisting Sole
Yes
Liner Material
PC Dry Lining
Mark II Slip Test Results- Dairy Tile Wet
0.75
Footwear Shank Type
Nylon
Last Number or Name
M711
Waterproof Type
Waterproof Membrane
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Ninety Degree Heel
Yes
Footwear Style
Mid-Cut Work Boot
Static Dissipative
No
Footwear Construction Type
Direct Attached
Conductive
No
Footwear Sole Pattern
Lug
Midsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Oily
0.39
Chain Saw Cut Resistant
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Closure Type
Lace
Upper Material
Leather
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Waterproof
Heel Style
Defined Heel
Non-Marking Upper
No
Metatarsal Guard Style
None
Slip Resistant
Yes
Upper Color
Brown
Heat Resistant
No
Insole Material
Epoxy Resin
Slip-Resistance Value - Mark II - Wet
0.75
Closure
Lace Up
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily
0.39
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Heel Definition
Defined Heel
Maximum Heat Rating
300 Degrees F
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.78
Construction
Direct Attached
Insole Technology
Anti-Fatigue, Dual Density, EPX(R)
Gender (PRINT)
Men's
Insole Material (PRINT)
Epoxy Resin
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
300 Degrees F
Shank Material (PRINT)
Nylon
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chain Saw Cut-Resistant
No
Toe Shape
Round
For Outdoor Traction
Yes
Includes Shank
Yes
Includes Metatarsal Guard
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Brown, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.