Shop WOLVERINE

Men's 6-Inch Work Boot, 13 XW, Steel Toe, 6 in H, Brown, W05679

  • Mfr # W05679
  • Zoro # G7085181

product price: 
$
179.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
W05679
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W05679
Zoro #
G7085181
UPC #
098682299416
Country of Origin
Bangladesh
Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
W05679
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane, Rubber
Mark II Slip Test Results- Dairy Tile Oily
0.57
Footwear Style
6 in Work Boot
Removable Insole
Yes
Midsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Dry
0.67
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal Guard
Internal
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non-Marking Sole
No
Non Metallic Upper
No
Waterproof Type
Waterproof Membrane
Puncture Resistant Insole
No
Max. Heat Rating
900 Degrees F
Static Dissipative
No
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.30
Predominant Footwear Color
Brown
Electrical Hazard Rated
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Completely Non Metallic
No
Manufacturers Suggested Sole Slip Rating
Best
Wide Toe Cap
No
Oil Resisting Sole
Yes
Footwear Construction Type
Goodyear(TM) Welt
Liner Material
Mesh
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Conductive
No
Shank Material
Nylon
Last Number or Name
M711
Insulated
No
Upper Material Description
Full Grain Leather
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.27
Ninety Degree Heel
Yes
Footwear Shank Type
Nylon
Footwear Sole Pattern
Deep Lug
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Closure Type
Lace Up
Standards
ASTM F2413-18
Insole System
Full Cushion
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Closure Type
Lace
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Waterproof
Heel Style
Defined Heel
Heat Resistant
No
Non-Marking Upper
No
Metatarsal Guard Style
Internal
Slip Resistant
Yes
Upper Color
Brown
Series
W05679
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Slip-Resistance Value - Mark II - Oily
0.57
Slip-Resistance Value - Mark II - Wet
0.27
Toe Cap Material
Steel
Style Family
6-Inch Work Boot
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Dry
0.67
All-Leather Upper
Yes
Construction
Welted
Maximum Heat Rating
900 Degrees F
Closure
Lace Up
Liner Technology
Waterproof
Insole Technology
Full Cushioned
Maximum Heat Rating (PRINT)
900 Degrees F
Metatarsal Guard (PRINT)
Internal
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Waterproof Mesh
Ninety-Degree Heel (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Polyurethane, Rubber
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
For Outdoor Traction
Yes
Toe Shape
Round
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Includes Metatarsal Guard
Yes
Metatarsal Guard Location
Internal

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number W05679

Ratings & reviews