This item is Discontinued.

Wolverine Men's Wellington Boot, 13 XW, Steel Toe, 10 in H, Dark Brown, W02359 W02359

This item is Discontinued.

Wolverine

Men's Wellington Boot, 13 XW, Steel Toe, 10 in H, Dark Brown, W02359 (Discontinued)

Mfr # W02359
Zoro # G5245059
UPC # 040707475008
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W02359
Zoro #
G5245059
UPC #
040707475008
Country of Origin
China
Item
Wellington Boot
Color
Dark Brown
Gender
Men's
Waterproof
Yes
Style Number
W02359
Upper Material
Leather
Toe Type
Safety-Toe
Outsole Material
Rubber
ASTM Footwear Class
F2413-11 I/75 C/75 MT/75 EH
Last Number or Name
Darco
Non Metallic Upper
No
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Dry
0.65
Liner Material
Mesh
Footwear Closure Type
Pull On
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal Guard
Internal
Footwear Sole Pattern
Lug
Manufacturers Suggested Sole Slip Rating
Best
Non-Marking Sole
No
Predominant Footwear Color
Brown
Footwear Construction Type
Wolverine Contour Welt(R)
Ninety Degree Heel
Yes
Wide Toe Cap
No
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
No
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Conductive
No
Insole System
Wolverine MultiShox(R) Full Cushion
Metatarsal System
OrthoLite/TPU Internal
Midsole Material
Polyurethane
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Max. Heat Rating
Not Rated
Footwear Style
Wellington Boot
Insulated
No
Toe Shape
Round
Insulation Type
None
Static Dissipative
No
Standards
ASTM F2413-18
Upper Boot Material
All Leather
Footwear Shank Type
Nylon
Electrical Hazard Rated
Yes
Waterproof Type
Waterproof Membrane
Upper Material Description
Full Grain Leather
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Removable Insole
Yes
Oil Resisting Sole
Yes
Shank Material
Nylon
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Waterproof
Non-Marking Upper
No
Heat Resistant
No
Heel Style
Defined Heel
Slip Resistant
Yes
Series
W02359
Metatarsal Guard Style
Internal
Upper Color
Brown
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Wet
0.55
Closure
Pull On
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Slip-Resistance Value - Mark II - Oily
0.7
Toe Cap Material
Steel
Insole Technology
Full Cushioned, Wolverine(R) MultiShox(R)
Construction
Welted
Style Family
Wellington Boot
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Dry
0.65
All-Leather Upper
Yes
Maximum Heat Rating
Not Rated
Metatarsal Guard (PRINT)
Internal
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Midsole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Liner Material (PRINT)
Mesh
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chain Saw Cut-Resistant
No
Metatarsal Guard Location
Internal
Includes Metatarsal Guard
Yes
Includes Shank
Yes

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Dark Brown, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.