Shop WOLVERINE

Men's 6-Inch Work Boot, 14, Composite Toe, 6 in H, Brown, W10797

  • Mfr # W10797
  • Zoro # G7258251

product price: 
$
164.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Toe Type
Safety-Toe
Gender
Men's
Color
Brown
Width
M
Footwear Width
M
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W10797
Zoro #
G7258251
UPC #
884401379756
Country of Origin
Bangladesh

Dimensions

Size
14
Width
M
Footwear Width
M
Height
6 in
Heel Height
1 in
Size (PRINT)
14
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Brown
Style Number
W10797
Upper Boot Material
All Leather
Waterproof
Yes
Predominant Footwear Color
Brown
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Dry
0.90
Chemical Resisting Sole
Yes
Metal Chip Resisting Sole
No
Insole System
Dual Density PU EPX Anti-Fatigue
Mark II Slip Test Results- Dairy Tile Oily Wet
0.41
Footwear Style
Mid-Cut Work Boot
Static Dissipative
No
CSA Footwear Standard
Not Specified
Completely Non Metallic
No
Non-Marking Sole
Yes
Waterproof Type
Full Membrane
Footwear Sole Pattern
Wedge
Shank Material
Nylon
ASTM Footwear Class
F2413-11 M I/75 C/75 EH
Chain Saw Cut Resistant
No
Insulated
No
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Midsole Material
Polyurethane
Upper Material Description
Full Grain Leather
Electrical Hazard Rated
Yes
Puncture Resistant Insole
No
Footwear Construction Type
Cemented
Oil Resisting Sole
Yes
Liner Material
Mesh
Max. Heat Rating
200 Degrees F
Conductive
No
Removable Insole
Yes
Metatarsal Guard
No
For Outdoor Traction
No
Outsole Material
Polyurethane, Rubber
Mark II Slip Test Results- Dairy Tile Oily
0.45
Mark II Slip Test Results- Dairy Tile Wet
0.82
Last Number or Name
N7106
Footwear Shank Type
Nylon
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Wide Toe Cap
No
Insulation Type
None
Footwear Closure Type
Lace Up
Ninety Degree Heel
No
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Waterproof
Upper Material
Leather
Insole Material
Epoxy Resin
Slip-Resistance Value - Mark II - Wet
0.82
Slip-Resistance Value - Mark II - Oily/Wet
0.41
Slip-Resistance Value - Mark II - Oily
0.45
Style Family
6-Inch Work Boot
Liner Technology
Moisture Wicking
Toe Cap Material
Composite
All-Leather Upper
Yes
Insole Technology
Anti-Fatigue, Dual Density, EPX(R)
Maximum Heat Rating
200 Degrees F
Slip-Resistance Value - Mark II - Dry
0.9
Closure
Lace Up
Construction
Cemented
Insole Material (PRINT)
Epoxy Resin
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
200 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Mesh
Midsole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Nylon
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Polyurethane, Rubber
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Includes Shank
Yes
Heel Definition
Defined Heel

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number W10797, Toe Cap Material Composite

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.