This item is Discontinued.

Wolverine W10483, Men's 6 in Composite Toe 6-Inch Work Boot, Black/Brown, 14, M, W10483 W10483

This item is Discontinued.

Wolverine

W10483, Men's 6 in Composite Toe 6-Inch Work Boot, Black/Brown, 14, M, W10483 (Discontinued)

Mfr # W10483
Zoro # G1923597
UPC # 044212116418
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W10483
Zoro #
G1923597
UPC #
044212116418
Country of Origin
China
Item
6-Inch Work Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Black/Brown
Style Number
W10483
Upper Boot Material
All Leather
Series
W10483
Waterproof
Yes
Max. Heat Rating
572 Degrees F
Insole System
Removable Orthotic Footbed
Chemical Resisting Sole
No
Insulation Type
None
Oil Resisting Sole
Yes
Insulated
No
ASTM Footwear Class
F2413-11 M I/75 C/75
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Wet
0.73
Waterproof Type
Waterproof Liner
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.33
Metal Chip Resisting Sole
No
For Outdoor Traction
No
Shank Material
Nylon
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Construction Type
Countour Welt(R)
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non-Marking Sole
No
Removable Insole
Yes
Chain Saw Cut Resistant
No
Outsole Material
Rubber
Metatarsal Guard
No
Last Number or Name
7107E
Standards
ASTM F2413-18
CSA Footwear Standard
Not Specified
Footwear Closure Type
Lace Up
Puncture Resistant Insole
No
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Midsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Oily
0.34
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Shank Type
Nylon
Electrical Hazard Rated
Yes
Upper Material Description
Full Grain Leather
Completely Non Metallic
No
Liner Material
Mesh
Static Dissipative
No
Conductive
No
Non Metallic Upper
No
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Dry
0.72
Footwear Style
Mid-Cut Work Boot
Footwear Sole Pattern
Low Profile Slip Resistant Lugs
Manufacturers Suggested Sole Slip Rating
Best
Wide Toe Cap
No
Safety Criteria
Best Slip-Resistance, Composite Toe, Electrical Hazard (EH), Flat Heel, Oil-Resistant Sole, Waterproof
Heat Resistant
No
Non-Marking Upper
No
Upper Material
Leather
Slip Resistant
Yes
Heel Style
Flat Heel
Upper Color
Black, Brown
Metatarsal Guard Style
None
Style Family
6-Inch Work Boot
Maximum Heat Rating
572 Degrees F
Construction
Welted
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.33
Liner Technology
Moisture Wicking
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.72
Slip-Resistance Value - Mark II - Oily
0.34
Insole Technology
Orthotic, Removable
Heel Definition
Flat Heel
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.73
Maximum Heat Rating (PRINT)
572 Degrees F
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Nylon
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Mesh
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
Polyurethane
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Includes Shank
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black/Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number W10483

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.