This item is Discontinued.

Wolverine Men's 6-Inch Work Boot, 14 M, Steel Toe, 6 in H, Brown, W04349 W04349

This item is Discontinued.

Wolverine

Men's 6-Inch Work Boot, 14 M, Steel Toe, 6 in H, Brown, W04349 (Discontinued)

Mfr # W04349
Zoro # G7229336
UPC # 077896684287
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W04349
Zoro #
G7229336
UPC #
077896684287
Country of Origin
Bangladesh

Dimensions

Size
14
Width
M
Height
6 in
Footwear Width
M
Heel Height
1 in
Footwear Size
14
Overall Height
6 in
Size (PRINT)
14

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
W04349
Upper Material
Leather
Toe Type
Safety-Toe
Outsole Material
Rubber
Manufacturers Suggested Sole Slip Rating
Best
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Shank Type
Nylon
Upper Material Description
Full Grain Leather
Conductive
No
Liner Material
Mesh, Polyester
Last Number or Name
M711
Max. Heat Rating
572 Degrees F
Insole System
Removable Full Cushion Molded EVA
Removable Insole
Yes
Completely Non Metallic
No
Predominant Footwear Color
Brown
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Wide Toe Cap
No
Non Metallic Upper
No
Footwear Style
Mid-Cut Work Boot
Non-Marking Sole
No
Electrical Hazard Rated
Yes
Ninety Degree Heel
Yes
Chemical Resisting Sole
Yes
Insulated
No
Upper Boot Material
All Leather
Footwear Sole Pattern
Deep Lug
Mark II Slip Test Results- Dairy Tile Dry
0.67
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Footwear Construction Type
Cemented
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.42
Shank Material
Nylon
Midsole Material
EVA
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily
0.67
Standards
ASTM F2413-18
Static Dissipative
No
Closure Type
Lace
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe
Slip Resistant
Yes
Series
W04349
Heel Style
Defined Heel
Heat Resistant
No
Upper Color
Brown
Metatarsal Guard Style
None
Non-Marking Upper
No
Slip-Resistance Value - Mark II - Oily
0.67
Slip-Resistance Value - Mark II - Wet
0.42
All-Leather Upper
Yes
Insole Technology
Full Cushioned, Removable
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.67
Toe Cap Material
Steel
Insole Material
EVA
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Construction
Cemented
Heel Definition
Defined Heel
Style Family
6-Inch Work Boot
Liner Material (PRINT)
PK Mesh
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
572 Degrees F
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
Yes
Insole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Includes Metatarsal Guard
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number W04349

Ratings & reviews