Shop WOLVERINE

Men's 6-Inch Work Boot, 14 M, Steel Toe, 6 in H, Brown, W05679

  • Mfr # W05679
  • Zoro # G6850627

product price: 
$
179.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
W05679
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W05679
Zoro #
G6850627
UPC #
098682299546
Country of Origin
Bangladesh

Dimensions

Size
14
Width
M
Height
6 in
Heel Height
1 in
Footwear Width
M
Overall Height
6 in
Size (PRINT)
14

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
W05679
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane, Rubber
Metatarsal Guard
Internal
Removable Insole
Yes
Ninety Degree Heel
Yes
Wide Toe Cap
No
Metal Chip Resisting Sole
Yes
Liner Material
Mesh
Non Metallic Upper
No
Shank Material
Nylon
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.57
Upper Boot Material
All Leather
Standards
ASTM F2413-18
Static Dissipative
No
Chain Saw Cut Resistant
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Last Number or Name
M711
Footwear Construction Type
Goodyear(TM) Welt
Insulated
No
Max. Heat Rating
900 Degrees F
Insole System
Full Cushion
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.27
Electrical Hazard Rated
Yes
Footwear Style
6 in Work Boot
Mark II Slip Test Results- Dairy Tile Dry
0.67
Puncture Resistant Insole
No
Footwear Sole Pattern
Deep Lug
Completely Non Metallic
No
Footwear Closure Type
Lace Up
Conductive
No
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.30
Upper Material Description
Full Grain Leather
Waterproof Type
Waterproof Membrane
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Shank Type
Nylon
Midsole Material
Polyurethane
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Closure Type
Lace
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Waterproof
Metatarsal Guard Style
Internal
Series
W05679
Non-Marking Upper
No
Heat Resistant
No
Slip Resistant
Yes
Heel Style
Defined Heel
Upper Color
Brown
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Slip-Resistance Value - Mark II - Dry
0.67
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.27
All-Leather Upper
Yes
Construction
Welted
Heel Definition
Defined Heel
Maximum Heat Rating
900 Degrees F
Slip-Resistance Value - Mark II - Oily
0.57
Toe Cap Material
Steel
Insole Technology
Full Cushioned
Style Family
6-Inch Work Boot
Liner Technology
Waterproof
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
900 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Polyurethane, Rubber
Metatarsal Guard (PRINT)
Internal
Liner Material (PRINT)
Waterproof Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
Yes
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metatarsal Guard Location
Internal
Toe Shape
Round
For Outdoor Traction
Yes
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number W05679

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.