This item is Discontinued.

Wolverine Men's 6-Inch Work Boot, 14 M, Steel Toe, 6 in H, Dark Brown, W02053 W02053

This item is Discontinued.

Wolverine

Men's 6-Inch Work Boot, 14 M, Steel Toe, 6 in H, Dark Brown, W02053 (Discontinued)

Mfr # W02053
Zoro # G6633995
UPC # 077896859562
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W02053
Zoro #
G6633995
UPC #
077896859562
Country of Origin
China
Item
6-Inch Work Boot
Color
Dark Brown
Gender
Men's
Waterproof
No
Style Number
W02053
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Footwear Shank Type
Fiberglass
Conductive
No
Standards
ASTM F2413-18
Last Number or Name
Intrepid Plus
Mark II Slip Test Results- Dairy Tile Dry
0.57
Metatarsal Guard
No
Metal Chip Resisting Sole
No
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily
0.28
Chain Saw Cut Resistant
No
Chemical Resisting Sole
Yes
Wide Toe Cap
No
Footwear Style
6 in Work Boot
Removable Insole
Yes
Upper Boot Material
All Leather
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Max. Heat Rating
200 Degrees F
Footwear Sole Pattern
Mini Lug
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Predominant Footwear Color
Brown
Shank Material
Fiberglass
Ninety Degree Heel
Yes
Static Dissipative
No
Upper Material Description
Nubuck Leather with Wolverine Performance Leather
Footwear Construction Type
Direct Attached
Oil Resisting Sole
Yes
Completely Non Metallic
No
Puncture Resistant Insole
No
Manufacturers Suggested Sole Slip Rating
Best
Insulated
No
Electrical Hazard Rated
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Non-Marking Sole
No
Insole System
Removable Full Cushion Durashocks Footbed w/Axidyne Polymer
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.33
Mark II Slip Test Results- Dairy Tile Oily Wet
0.26
Closure Type
Lace
Resists
Abrasions, Oils, Slips, Water
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe
Series
W02053
Heat Resistant
No
Upper Color
Brown
Slip Resistant
Yes
Non-Marking Upper
No
Heel Style
Defined Heel
Metatarsal Guard Style
None
Insole Material
Polymer
Construction
Direct Attached
Slip-Resistance Value - Mark II - Dry
0.57
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Maximum Heat Rating
200 Degrees F
Heel Definition
Defined Heel
Insole Technology
Axidyne, Durashocks(R) Footbed, Full Cushioned, Removable
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.57
Slip-Resistance Value - Mark II - Wet
0.35
Toe Cap Material
Steel
Shank Material (PRINT)
Fiberglass
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
Polymer
Liner Material (PRINT)
Unlined
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
200 Degrees F
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Polyurethane
Midsole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Includes Shank
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.