Shop WOLVERINE

Men's 6-Inch Work Boot, 15 M, Steel Toe, 6 in H, Walnut, W04713

  • Mfr # W04713
  • Zoro # G6791714

product price: 
$
134.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Color
Walnut
Gender
Men's
Waterproof
No
Style Number
W04713
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W04713
Zoro #
G6791714
UPC #
077896511262
Country of Origin
Bangladesh
Item
6-Inch Work Boot
Color
Walnut
Gender
Men's
Waterproof
No
Style Number
W04713
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Insole System
Removable Full Cushion Dual Density EVA
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Wet
0.42
Mark II Slip Test Results- Dairy Tile Oily
0.67
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Conductive
No
Predominant Footwear Color
Brown
Oil Resisting Sole
Yes
Max. Heat Rating
572 Degrees F
Mark II Slip Test Results- Dairy Tile Dry
0.67
Upper Boot Material
All Leather
Footwear Closure Type
Lace Up
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
No
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Electrical Hazard Rated
Yes
Wide Toe Cap
No
Last Number or Name
M711
Metatarsal Guard
No
Ninety Degree Heel
Yes
Manufacturers Suggested Sole Slip Rating
Best
Footwear Style
6 in Work Boot
Footwear Sole Pattern
Mini Lug
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chemical Resisting Sole
Yes
Static Dissipative
No
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
No
Liner Material
Mesh, Polyester
Upper Material Description
Full Grain Leather
Shank Material
Nylon
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Standards
ASTM F2413-18
Footwear Shank Type
Nylon
Insulated
No
Non Metallic Upper
No
Completely Non Metallic
No
Closure Type
Lace
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe
Metatarsal Guard Style
None
Series
W04713
Heel Style
Defined Heel
Heat Resistant
No
Non-Marking Upper
No
Upper Color
Brown
Slip Resistant
Yes
Insole Material
EVA
Slip-Resistance Value - Mark II - Wet
0.42
Slip-Resistance Value - Mark II - Oily/Wet
0.42
All-Leather Upper
Yes
Construction
Cemented
Maximum Heat Rating
572 Degrees F
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
0.67
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily
0.67
Heel Definition
Defined Heel
Closure
Lace Up
Insole Technology
Dual Density, Full Cushioned, Removable
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
Yes
Liner Material (PRINT)
PK Mesh
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
EVA
Shank Material (PRINT)
Nylon
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Toe Shape
Round
Chain Saw Cut-Resistant
No
Includes Shank
Yes
For Outdoor Traction
Yes
Includes Metatarsal Guard
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Walnut, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 15, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.