This item is Discontinued.

Wolverine Men's 6-Inch Work Boot, 3 1/2 M, Steel Toe, 6 in H, Brown, W04451 W04451

This item is Discontinued.

Wolverine

Men's 6-Inch Work Boot, 3 1/2 M, Steel Toe, 6 in H, Brown, W04451 (Discontinued)

Mfr # W04451
Zoro # G6772105
UPC # 018467722946
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W04451
Zoro #
G6772105
UPC #
018467722946
Country of Origin
Bangladesh
Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
W04451
Upper Material
Leather
Toe Type
Safety-Toe
Outsole Material
Polyurethane, Rubber
Metal Chip Resisting Sole
Yes
Oil Resisting Sole
Yes
Shank Material
Nylon
Non Metallic Upper
No
Footwear Sole Pattern
Lug
Insulated
No
Manufacturers Suggested Sole Slip Rating
Best
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Standards
ASTM F2413-18
Upper Material Description
Leather/Mesh
Non-Marking Sole
No
Footwear Style
Mid-Cut Work Boot
Mark II Slip Test Results- Dairy Tile Wet
0.40
Completely Non Metallic
No
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Dry
0.80
Mark II Slip Test Results- Dairy Tile Oily Wet
0.37
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.72
Chemical Resisting Sole
Yes
Liner Material
Mesh, Polyester
Ninety Degree Heel
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Last Number or Name
M711
Footwear Construction Type
Goodyear(TM) Welt
Metatarsal Guard
Internal
Predominant Footwear Color
Brown
Chain Saw Cut Resistant
No
Max. Heat Rating
572 Degrees F
Insole System
Removable Full Cushion
Electrical Hazard Rated
Yes
Footwear Shank Type
Nylon
Upper Boot Material
All Leather
Removable Insole
Yes
Puncture Resistant Insole
No
Closure Type
Lace
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe
Non-Marking Upper
No
Heat Resistant
No
Metatarsal Guard Style
Internal
Series
W04451
Slip Resistant
Yes
Upper Color
Brown
Heel Style
Defined Heel
Toe Cap Material
Steel
Closure
Lace Up
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Dry
0.8
Maximum Heat Rating
572 Degrees F
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily
0.72
Insole Technology
Full Cushioned, Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.37
Construction
Welted
Slip-Resistance Value - Mark II - Wet
0.4
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh, Polyester
Outsole Material (PRINT)
Polyurethane, Rubber
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metatarsal Guard (PRINT)
Internal
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Shank Material (PRINT)
Nylon
Midsole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
572 Degrees F
Ninety-Degree Heel (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chain Saw Cut-Resistant
No
Metatarsal Guard Location
Internal
Includes Shank
Yes
Includes Metatarsal Guard
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 3 1/2, Static Dissipative No

Ratings & reviews