- MFR #
- W04451
- Zoro #
- G7053961
- UPC #
- 018467722953
- Country of Origin
- Bangladesh
- Item
- 6-Inch Work Boot
- Color
- Brown
- Gender
- Men's
- Waterproof
- No
- Style Number
- W04451
- Upper Material
- Leather
- Toe Type
- Safety-Toe
- Outsole Material
- Polyurethane, Rubber
- Shank Material
- Nylon
- Mark II Slip Test Results- Dairy Tile Oily Wet
- 0.37
- Standards
- ASTM F2413-18
- Electrical Hazard Rated
- Yes
- Footwear Style
- Mid-Cut Work Boot
- Upper Material Description
- Leather/Mesh
- Predominant Footwear Color
- Brown
- Metatarsal Guard
- Internal
- Non-Marking Sole
- No
- Last Number or Name
- M711
- Mark II Slip Test Results- Dairy Tile Dry
- 0.80
- Liner Material
- Mesh, Polyester
- Chain Saw Cut Resistant
- No
- Chemical Resisting Sole
- Yes
- Mark II Slip Test Results- Dairy Tile Wet
- 0.40
- Midsole Material
- Polyurethane
- Footwear Sole Pattern
- Lug
- Oil Resisting Sole
- Yes
- Satra Slip Test Results- Dairy Tile Wet
- Not Tested
- Satra Slip Test Results- Dairy Tile Dry
- Not Tested
- Completely Non Metallic
- No
- Conductive
- No
- Static Dissipative
- No
- Max. Heat Rating
- 572 Degrees F
- Mark II Slip Test Results- Dairy Tile Oily
- 0.72
- Manufacturers Suggested Sole Slip Rating
- Best
- Footwear Construction Type
- Goodyear(TM) Welt
- Ninety Degree Heel
- Yes
- Non Metallic Upper
- No
- Upper Boot Material
- All Leather
- Insole System
- Removable Full Cushion
- Satra Slip Test Results- Dairy Tile Oily Wet
- Not Tested
- Footwear Shank Type
- Nylon
- Metal Chip Resisting Sole
- Yes
- Insulated
- No
- Footwear Closure Type
- Lace Up
- Satra Slip Test Results- Dairy Tile Oily
- Not Tested
- ASTM Footwear Class
- F2413-11 I/75 C/75 EH
- Removable Insole
- Yes
- Puncture Resistant Insole
- No
- Resists
- Abrasions, Chemical, Heat, Oils, Slips, Water
- Closure Type
- Lace
- Safety Criteria
- Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe
- Non-Marking Upper
- No
- Metatarsal Guard Style
- Internal
- Heat Resistant
- No
- Slip Resistant
- Yes
- Heel Style
- Defined Heel
- Series
- W04451
- Upper Color
- Brown
- Maximum Heat Rating
- 572 Degrees F
- Heel Definition
- Defined Heel
- Slip-Resistance Value - Mark II - Wet
- 0.4
- Slip-Resistance Value - Mark II - Dry
- 0.8
- Toe Cap Material
- Steel
- Construction
- Welted
- Slip-Resistance Value - Mark II - Oily/Wet
- 0.37
- Slip-Resistance Value - Mark II - Oily
- 0.72
- Style Family
- 6-Inch Work Boot
- Closure
- Lace Up
- All-Leather Upper
- Yes
- Insole Technology
- Full Cushioned, Removable
- Manufacturer-Suggested Sole Slip Rating (PRINT)
- Best
- Upper Material (PRINT)
- Leather
- Maximum Heat Rating (PRINT)
- 572 Degrees F
- Chemical-Resisting Sole (PRINT)
- Yes
- Liner Material (PRINT)
- Mesh, Polyester
- Ninety-Degree Heel (PRINT)
- Yes
- Outsole Material (PRINT)
- Polyurethane, Rubber
- Midsole Material (PRINT)
- Polyurethane
- Oil-Resisting Sole (PRINT)
- Yes
- Puncture-Resistant Sole (PRINT)
- No
- Metal Chip-Resisting Sole (PRINT)
- Yes
- Metatarsal Guard (PRINT)
- Internal
- Shank Material (PRINT)
- Nylon
- Gender (PRINT)
- Men's
- ASTM Standards Met (PRINT)
- Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
- Manufacturer-Suggested Sole Slip Rating
- Best
- Oil-Resisting Sole
- Yes
- Chemical-Resisting Sole
- Yes
- ASTM Standards Met
- Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
- Metal Chip-Resisting Sole
- Yes
- Ninety-Degree Heel
- Yes
- Puncture-Resistant Sole
- No
- Metatarsal Guard Location
- Internal
- Chain Saw Cut-Resistant
- No
- Includes Shank
- Yes
- Includes Metatarsal Guard
- Yes