Shop WOLVERINE

Men's 8-Inch Work Boot, 5 1/2 M, Steel Toe, 8 in H, Brown, W05680

  • Mfr # W05680
  • Zoro # G6596064

product price: 
$
194.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
W05680
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W05680
Zoro #
G6596064
UPC #
098682844531
Country of Origin
Bangladesh

Dimensions

Size
5 1/2
Width
M
Height
8 in
Heel Height
1 in
Footwear Width
M
Overall Height
8 in
Size (PRINT)
5 1/2

Details

Item
8-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
W05680
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane, Rubber
Waterproof Type
Waterproof Membrane
Mark II Slip Test Results- Dairy Tile Oily Wet
0.30
Non Metallic Upper
No
Standards
ASTM F2413-18
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Dry
0.67
Footwear Closure Type
Lace Up
Chain Saw Cut Resistant
No
Liner Material
Mesh
Manufacturers Suggested Sole Slip Rating
Best
Ninety Degree Heel
Yes
Non-Marking Sole
No
Midsole Material
Polyurethane
Upper Boot Material
All Leather
Electrical Hazard Rated
Yes
Chemical Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Shank Material
Nylon
Footwear Sole Pattern
Lug
Footwear Construction Type
Goodyear(TM) Welt
Conductive
No
Upper Material Description
Full Grain Leather
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Style
8 in Work Boot
Removable Insole
Yes
Metatarsal Guard
Internal
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insulated
No
Mark II Slip Test Results- Dairy Tile Wet
0.27
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Insole System
Full Cushion
Max. Heat Rating
900 Degrees F
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.57
Footwear Shank Type
Nylon
Last Number or Name
M711
Closure Type
Lace
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Waterproof
Non-Marking Upper
No
Series
W05680
Slip Resistant
Yes
Metatarsal Guard Style
Internal
Heel Style
Defined Heel
Heat Resistant
No
Upper Color
Brown
Slip-Resistance Value - Mark II - Dry
0.67
Maximum Heat Rating
900 Degrees F
Slip-Resistance Value - Mark II - Oily
0.57
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Construction
Welted
All-Leather Upper
Yes
Liner Technology
Waterproof
Style Family
8-Inch Work Boot
Insole Technology
Full Cushioned
Closure
Lace Up
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Wet
0.27
Metatarsal Guard (PRINT)
Internal
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
Liner Material (PRINT)
Waterproof Mesh
Shank Material (PRINT)
Nylon
Ninety-Degree Heel (PRINT)
Yes
Outsole Material (PRINT)
Polyurethane, Rubber
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
900 Degrees F
Midsole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Toe Shape
Round
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Metatarsal Guard Location
Internal
For Outdoor Traction
Yes
Includes Metatarsal Guard
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 5 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.