Shop WOLVERINE

Women's 6-Inch Work Boot, 5 1/2, Composite Toe, 6 in H, Black, W10181

  • Mfr # W10181
  • Zoro # G6944366

product price: 
$
144.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Toe Type
Safety-Toe
Gender
Women's
Color
Black
Width
M
Footwear Width
M
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W10181
Zoro #
G6944366
UPC #
018471003109
Country of Origin
Viet Nam
Item
6-Inch Work Boot
Toe Type
Safety-Toe
Gender
Women's
Color
Black
Style Number
W10181
Upper Boot Material
All Leather
Series
W10181
Waterproof
Yes
Ninety Degree Heel
Yes
Footwear Style
Mid-Cut Work Boot
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Dry
0.70
Max. Heat Rating
600 Degrees F
Oil Resisting Sole
Yes
Insole System
Air Cell PU Cushion
Footwear Sole Pattern
Lug
Upper Material Description
Full Grain Leather
Outsole Material
Rubber
Metatarsal Guard
No
Conductive
No
Predominant Footwear Color
Black
Last Number or Name
M711
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.38
Electrical Hazard Rated
Yes
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulated
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Midsole Material
EVA
Chain Saw Cut Resistant
No
Liner Material
Mesh
Removable Insole
Yes
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.67
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Footwear Shank Type
Nylon
Non Metallic Upper
Yes
Waterproof Type
Waterproof Membrane
Mark II Slip Test Results- Dairy Tile Oily
0.37
Wide Toe Cap
No
Shank Material
Nylon
Footwear Construction Type
Cemented
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Closure Type
Lace Up
Standards
ASTM F2413-18
Non-Marking Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Chemical Resisting Sole
Yes
Upper Material
Leather
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Closure Type
Lace
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Non-Marking Upper
Yes
Heel Style
Defined Heel
Slip Resistant
Yes
Upper Color
Black
Heat Resistant
No
Metatarsal Guard Style
None
Insole Material
Polyurethane
Closure
Lace Up
Toe Cap Material
Composite
Style Family
6-Inch Work Boot
Maximum Heat Rating
600 Degrees F
Slip-Resistance Value - Mark II - Dry
0.7
Slip-Resistance Value - Mark II - Wet
0.67
Heel Definition
Defined Heel
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.38
Slip-Resistance Value - Mark II - Oily
0.37
All-Leather Upper
Yes
Ninety-Degree Heel (PRINT)
Yes
Liner Material (PRINT)
Mesh
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Women's
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
600 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Nylon
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Toe Shape
Round
Includes Shank
Yes
For Outdoor Traction
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 5 1/2, Static Dissipative No

Ratings & reviews