Shop WOLVERINE

Men's 8-Inch Work Boot, 5 M, Steel Toe, 8 in H, Brown, W05680

  • Mfr # W05680
  • Zoro # G6672005

product price: 
$
194.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
W05680
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W05680
Zoro #
G6672005
UPC #
098682844524
Country of Origin
Bangladesh

Dimensions

Size
5
Width
M
Height
8 in
Footwear Width
M
Heel Height
1 in
Size (PRINT)
5
Overall Height
8 in

Details

Item
8-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
W05680
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane, Rubber
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal Guard
Internal
Manufacturers Suggested Sole Slip Rating
Best
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Oily
0.57
Footwear Construction Type
Goodyear(TM) Welt
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.30
Mark II Slip Test Results- Dairy Tile Dry
0.67
Midsole Material
Polyurethane
Non-Marking Sole
No
Last Number or Name
M711
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Conductive
No
Insole System
Full Cushion
Standards
ASTM F2413-18
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Oil Resisting Sole
Yes
Non Metallic Upper
No
Footwear Shank Type
Nylon
Footwear Closure Type
Lace Up
Predominant Footwear Color
Brown
Metal Chip Resisting Sole
Yes
Footwear Style
8 in Work Boot
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.27
Static Dissipative
No
Footwear Sole Pattern
Lug
Waterproof Type
Waterproof Membrane
Insulated
No
Shank Material
Nylon
Electrical Hazard Rated
Yes
Chemical Resisting Sole
Yes
Liner Material
Mesh
Max. Heat Rating
900 Degrees F
Upper Material Description
Full Grain Leather
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Closure Type
Lace
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Waterproof
Heat Resistant
No
Upper Color
Brown
Non-Marking Upper
No
Metatarsal Guard Style
Internal
Series
W05680
Heel Style
Defined Heel
Slip Resistant
Yes
Construction
Welted
Heel Definition
Defined Heel
Insole Technology
Full Cushioned
Liner Technology
Waterproof
Slip-Resistance Value - Mark II - Dry
0.67
Maximum Heat Rating
900 Degrees F
Slip-Resistance Value - Mark II - Wet
0.27
All-Leather Upper
Yes
Style Family
8-Inch Work Boot
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily
0.57
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.3
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Maximum Heat Rating (PRINT)
900 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
Internal
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Polyurethane, Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Waterproof Mesh
Midsole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Nylon
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole
Yes
Includes Shank
Yes
For Outdoor Traction
Yes
Metatarsal Guard Location
Internal
Includes Metatarsal Guard
Yes
Chain Saw Cut-Resistant
No
Toe Shape
Round

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 5, Static Dissipative No, Style Number W05680

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.