Shop WOLVERINE

Women's 6-Inch Work Boot, 6 1/2, Composite Toe, 6 in H, Black, W10181

  • Mfr # W10181
  • Zoro # G7196944

product price: 
$
144.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Toe Type
Safety-Toe
Gender
Women's
Color
Black
Width
W
Style Number
W10181
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W10181
Zoro #
G7196944
UPC #
018471003246
Country of Origin
Viet Nam

Dimensions

Size
6 1/2
Width
W
Footwear Width
W
Height
6 in
Heel Height
1 in
Size (PRINT)
6 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Safety-Toe
Gender
Women's
Color
Black
Style Number
W10181
Upper Boot Material
All Leather
Series
W10181
Waterproof
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.38
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Style
Mid-Cut Work Boot
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.67
Mark II Slip Test Results- Dairy Tile Oily
0.37
Completely Non Metallic
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Midsole Material
EVA
Liner Material
Mesh
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Footwear Sole Pattern
Lug
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
Yes
Footwear Closure Type
Lace Up
Conductive
No
Non Metallic Upper
Yes
Max. Heat Rating
600 Degrees F
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Dry
0.70
Insole System
Air Cell PU Cushion
Footwear Construction Type
Cemented
Oil Resisting Sole
Yes
Electrical Hazard Rated
Yes
Shank Material
Nylon
Last Number or Name
M711
Standards
ASTM F2413-18
Static Dissipative
No
Metal Chip Resisting Sole
Yes
Footwear Shank Type
Nylon
Puncture Resistant Insole
No
Upper Material Description
Full Grain Leather
Chemical Resisting Sole
Yes
Insulated
No
Predominant Footwear Color
Black
Waterproof Type
Waterproof Membrane
Metatarsal Guard
No
Chain Saw Cut Resistant
No
Wide Toe Cap
No
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Closure Type
Lace
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Slip Resistant
Yes
Heel Style
Defined Heel
Heat Resistant
No
Non-Marking Upper
Yes
Upper Color
Black
Metatarsal Guard Style
None
Insole Material
Polyurethane
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.38
Maximum Heat Rating
600 Degrees F
Construction
Cemented
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily
0.37
Closure
Lace Up
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Dry
0.7
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.67
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
600 Degrees F
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Midsole Material (PRINT)
EVA
Shank Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Includes Shank
Yes
For Outdoor Traction
Yes
Toe Shape
Round

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.