Shop WOLVERINE

Men's 8-Inch Work Boot, 6 M, Steel Toe, 8 in H, Brown, W05680

  • Mfr # W05680
  • Zoro # G6905193

product price: 
$
194.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Width
M
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
W05680
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W05680
Zoro #
G6905193
UPC #
098682844548
Country of Origin
Bangladesh

Dimensions

Size
6
Width
M
Height
8 in
Footwear Width
M
Heel Height
1 in
Overall Height
8 in
Size (PRINT)
6

Details

Item
8-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
W05680
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane, Rubber
Footwear Shank Type
Nylon
Metatarsal Guard
Internal
Standards
ASTM F2413-18
Footwear Style
8 in Work Boot
Predominant Footwear Color
Brown
Waterproof Type
Waterproof Membrane
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.67
Footwear Closure Type
Lace Up
Footwear Sole Pattern
Lug
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Ninety Degree Heel
Yes
Metal Chip Resisting Sole
Yes
Oil Resisting Sole
Yes
Insole System
Full Cushion
Footwear Construction Type
Goodyear(TM) Welt
Non Metallic Upper
No
Max. Heat Rating
900 Degrees F
Wide Toe Cap
No
Last Number or Name
M711
Removable Insole
Yes
Insulated
No
Upper Material Description
Full Grain Leather
Upper Boot Material
All Leather
Completely Non Metallic
No
Electrical Hazard Rated
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Static Dissipative
No
Midsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Oily Wet
0.30
Conductive
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
Nylon
Puncture Resistant Insole
No
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Oily
0.57
Mark II Slip Test Results- Dairy Tile Wet
0.27
Liner Material
Mesh
Non-Marking Sole
No
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Closure Type
Lace
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Waterproof
Slip Resistant
Yes
Upper Color
Brown
Series
W05680
Metatarsal Guard Style
Internal
Non-Marking Upper
No
Heat Resistant
No
Heel Style
Defined Heel
Style Family
8-Inch Work Boot
Liner Technology
Waterproof
Toe Cap Material
Steel
Construction
Welted
Slip-Resistance Value - Mark II - Wet
0.27
Insole Technology
Full Cushioned
Slip-Resistance Value - Mark II - Oily/Wet
0.3
All-Leather Upper
Yes
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily
0.57
Slip-Resistance Value - Mark II - Dry
0.67
Maximum Heat Rating
900 Degrees F
Closure
Lace Up
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Polyurethane, Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
Internal
Midsole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
900 Degrees F
Shank Material (PRINT)
Nylon
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Waterproof Mesh
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chain Saw Cut-Resistant
No
Toe Shape
Round
Includes Shank
Yes
For Outdoor Traction
Yes
Includes Metatarsal Guard
Yes
Metatarsal Guard Location
Internal

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 6, Static Dissipative No, Style Number W05680

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.