Shop WOLVERINE

Women's 6-Inch Work Boot, 6, Composite Toe, 6 in H, Black, W10181

  • Mfr # W10181
  • Zoro # G7227455

product price: 
$
144.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Toe Type
Safety-Toe
Gender
Women's
Color
Black
Width
M
Style Number
W10181
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W10181
Zoro #
G7227455
UPC #
018471003116
Country of Origin
Viet Nam

Dimensions

Size
6
Width
M
Footwear Width
M
Height
6 in
Heel Height
1 in
Overall Height
6 in
Size (PRINT)
6

Details

Item
6-Inch Work Boot
Toe Type
Safety-Toe
Gender
Women's
Color
Black
Style Number
W10181
Upper Boot Material
All Leather
Series
W10181
Waterproof
Yes
Static Dissipative
No
Last Number or Name
M711
Chain Saw Cut Resistant
No
Liner Material
Mesh
Non-Marking Sole
Yes
Footwear Closure Type
Lace Up
Metal Chip Resisting Sole
Yes
Insulated
No
Oil Resisting Sole
Yes
Insole System
Air Cell PU Cushion
Mark II Slip Test Results- Dairy Tile Oily
0.37
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.38
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Shank Material
Nylon
Mark II Slip Test Results- Dairy Tile Wet
0.67
Footwear Style
Mid-Cut Work Boot
Waterproof Type
Waterproof Membrane
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Outsole Material
Rubber
Electrical Hazard Rated
Yes
Standards
ASTM F2413-18
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Construction Type
Cemented
Removable Insole
Yes
Wide Toe Cap
No
Puncture Resistant Insole
No
Conductive
No
Manufacturers Suggested Sole Slip Rating
Best
Upper Material Description
Full Grain Leather
Chemical Resisting Sole
Yes
Footwear Shank Type
Nylon
Mark II Slip Test Results- Dairy Tile Dry
0.70
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Completely Non Metallic
Yes
Midsole Material
EVA
Footwear Sole Pattern
Lug
Predominant Footwear Color
Black
Ninety Degree Heel
Yes
Max. Heat Rating
600 Degrees F
Upper Material
Leather
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Closure Type
Lace
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Upper Color
Black
Non-Marking Upper
Yes
Slip Resistant
Yes
Metatarsal Guard Style
None
Heel Style
Defined Heel
Heat Resistant
No
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Oily/Wet
0.38
Closure
Lace Up
All-Leather Upper
Yes
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Dry
0.7
Toe Cap Material
Composite
Style Family
6-Inch Work Boot
Maximum Heat Rating
600 Degrees F
Slip-Resistance Value - Mark II - Oily
0.37
Slip-Resistance Value - Mark II - Wet
0.67
Construction
Cemented
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Women's
Shank Material (PRINT)
Nylon
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Insole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
600 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
For Outdoor Traction
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Toe Shape
Round

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6, Static Dissipative No

Ratings & reviews