Shop WOLVERINE

Women's 6-Inch Work Boot, 6, Composite Toe, 6 in H, Black, W10181

  • Mfr # W10181
  • Zoro # G6827834

product price: 
$
144.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Toe Type
Safety-Toe
Gender
Women's
Color
Black
Width
W
Style Number
W10181
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W10181
Zoro #
G6827834
UPC #
018471003239
Country of Origin
Viet Nam
Item
6-Inch Work Boot
Toe Type
Safety-Toe
Gender
Women's
Color
Black
Style Number
W10181
Upper Boot Material
All Leather
Series
W10181
Waterproof
Yes
Non Metallic Upper
Yes
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Black
Insulated
No
Puncture Resistant Insole
No
Completely Non Metallic
Yes
Conductive
No
Non-Marking Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Oily Wet
0.38
Footwear Style
Mid-Cut Work Boot
Liner Material
Mesh
Waterproof Type
Waterproof Membrane
Chemical Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
Wide Toe Cap
No
Insole System
Air Cell PU Cushion
Standards
ASTM F2413-18
Footwear Sole Pattern
Lug
Metatarsal Guard
No
Removable Insole
Yes
Last Number or Name
M711
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Static Dissipative
No
Oil Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Shank Material
Nylon
Max. Heat Rating
600 Degrees F
Footwear Closure Type
Lace Up
Upper Material Description
Full Grain Leather
Mark II Slip Test Results- Dairy Tile Dry
0.70
Footwear Construction Type
Cemented
Footwear Shank Type
Nylon
Mark II Slip Test Results- Dairy Tile Oily
0.37
Mark II Slip Test Results- Dairy Tile Wet
0.67
Midsole Material
EVA
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Outsole Material
Rubber
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Upper Material
Leather
Closure Type
Lace
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Heel Style
Defined Heel
Slip Resistant
Yes
Heat Resistant
No
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Upper Color
Black
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Dry
0.7
Maximum Heat Rating
600 Degrees F
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.38
Heel Definition
Defined Heel
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.67
Closure
Lace Up
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.37
All-Leather Upper
Yes
Insole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
600 Degrees F
Shank Material (PRINT)
Nylon
Gender (PRINT)
Women's
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Chain Saw Cut-Resistant
No
Toe Shape
Round
Includes Shank
Yes
For Outdoor Traction
Yes
Includes Metatarsal Guard
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6, Static Dissipative No

Ratings & reviews