Shop WOLVERINE

Men's 6-Inch Work Boot, 7 1/2, Composite Toe, 6 in H, Brown, W10797

  • Mfr # W10797
  • Zoro # G7253248

product price: 
$
164.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Toe Type
Safety-Toe
Gender
Men's
Color
Brown
Width
XW
Footwear Width
EW
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W10797
Zoro #
G7253248
UPC #
884401379527
Country of Origin
Bangladesh

Dimensions

Size
7 1/2
Width
XW
Footwear Width
EW
Height
6 in
Heel Height
1 in
Size (PRINT)
7 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Brown
Style Number
W10797
Upper Boot Material
All Leather
Waterproof
Yes
Manufacturers Suggested Sole Slip Rating
Best
Wide Toe Cap
No
Footwear Shank Type
Nylon
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Dry
0.67
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Removable Insole
Yes
Conductive
No
Footwear Closure Type
Lace Up
Insulation Type
None
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Toe Shape
Round
Non-Marking Sole
Yes
Chemical Resisting Sole
Yes
Ninety Degree Heel
No
Outsole Material
Polyurethane, Rubber
Footwear Style
Mid-Cut Work Boot
Upper Material Description
Full Grain Leather
Chain Saw Cut Resistant
No
Midsole Material
Polyurethane
For Outdoor Traction
No
Predominant Footwear Color
Brown
Footwear Construction Type
Cemented
Shank Material
Nylon
Liner Material
Mesh
Static Dissipative
No
Metatarsal System
No
Oil Resisting Sole
Yes
Footwear Sole Pattern
Wedge
Insulated
No
Metatarsal Guard
No
Last Number or Name
N7106
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Wet
0.58
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Mark II Slip Test Results- Dairy Tile Oily
0.45
Max. Heat Rating
200 Degrees F
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
ASTM Footwear Class
F2413-11 M I/75 C/75 EH
Waterproof Type
Full Membrane
Satra Slip Test Results- Dairy Tile Oily
Not Tested
CSA Footwear Standard
Not Specified
Insole System
Dual Density PU EPX Anti-Fatigue
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Waterproof
Upper Material
Leather
Insole Material
Epoxy Resin
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily
0.45
Maximum Heat Rating
200 Degrees F
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.58
Liner Technology
Moisture Wicking
Construction
Cemented
Closure
Lace Up
Insole Technology
Anti-Fatigue, Dual Density, EPX(R)
Slip-Resistance Value - Mark II - Dry
0.67
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Toe Cap Material
Composite
Maximum Heat Rating (PRINT)
200 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Insole Material (PRINT)
Epoxy Resin
Shank Material (PRINT)
Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Mesh
Outsole Material (PRINT)
Polyurethane, Rubber
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Includes Metatarsal Guard
No
Heel Definition
Defined Heel
Chain Saw Cut-Resistant
No
Includes Shank
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width XW, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number W10797

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.