Shop WOLVERINE

Men's 6-Inch Work Boot, 7 1/2, CarbonMAX Toe, 6 in H, Brown, W211099

  • Mfr # W211099
  • Zoro # G403529389

product price: 
$
174.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Toe Type
CarbonMAX
Gender
Men's
Color
Brown
Width
M
Style Number
W211099
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W211099
Zoro #
G403529389
UPC #
194917627075
Country of Origin
Cambodia

Dimensions

Size
7 1/2
Width
M
Footwear Width
M
Height
6 in
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
7 1/2

Details

Item
6-Inch Work Boot
Toe Type
CarbonMAX
Gender
Men's
Color
Brown
Style Number
W211099
Upper Boot Material
All Leather
Waterproof
Yes
Features
Leaner and Meaner, Less Strain, Lightweight Protection, More Comfort
Outsole Material
Rubber
Midsole Material
Polyurethane
Max. Heat Rating
572 Degrees F
Chain Saw Cut Resistant
No
Insulated
No
Last Number or Name
099
Footwear Shank Type
Nylon
Metatarsal Guard
No
Non-Marking Upper
No
Upper Material Description
Leather
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Puncture Resistant Insole
No
Waterproof Type
Waterproof Membrane
Oil Resisting Sole
Yes
Electrical Hazard Rated
Yes
Standards
ASTM F2413-18M1/75 C75 EH
Conductive
No
Chemical Resisting Sole
Yes
Static Dissipative
No
Upper Color
Brown
Liner Material
Mesh
Footwear Construction Type
Direct Attach
Shank Material
Nylon
Footwear Style
Mid-Cut Work Boot
Lugs
Rubber
Upper Material
Leather
Metatarsal Guard Style
None
Insole System
Full Cushion
Heat Resistant
No
Non-Marking Sole
Yes
Heel Style
Defined Heel
Manufacturers Suggested Sole Slip Rating
Best
Safety Criteria
Chemical Resistant Sole, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Waterproof
Metal Chip Resisting Sole
No
Predominant Footwear Color
Brown
Non Metallic Upper
No
Footwear Sole Pattern
Lug
CSA Footwear Standard
No Puncture Protection
Completely Non Metallic
No
Footwear Shank
Yes
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily
0.49
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Wet
0.6
Heel Definition
Defined Heel
Construction
Direct Attached
Style Family
6-Inch Work Boot
CSA Standards Met
No Puncture-Resistant Sole
Slip-Resistance Value - Mark II - Oily/Wet
0.45
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.68
Insole Technology
Full Cushioned
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
572 Degrees F
Liner Material (PRINT)
Mesh
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Toe Shape
Round
Wide Toe Cap
No
Chain Saw Cut-Resistant
No
Closure
Lace Up
For Outdoor Traction
Yes
Includes Metatarsal Guard
No
Removable Insole
Yes
Includes Shank
Yes
Ninety-Degree Heel
Yes
Wire Color
Brown

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number W211099

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.