This item is Discontinued.

Wolverine Men's 6-Inch Work Boot, 7 1/2 M, Steel Toe, 6 in H, Brown, W04451 W04451

This item is Discontinued.

Wolverine

Men's 6-Inch Work Boot, 7 1/2 M, Steel Toe, 6 in H, Brown, W04451 (Discontinued)

Mfr # W04451
Zoro # G6535401
UPC # 077896155725
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W04451
Zoro #
G6535401
UPC #
077896155725
Country of Origin
Bangladesh
Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
W04451
Upper Material
Leather
Toe Type
Safety-Toe
Outsole Material
Polyurethane, Rubber
Max. Heat Rating
572 Degrees F
Static Dissipative
No
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non Metallic Upper
No
Insole System
Removable Full Cushion
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Ninety Degree Heel
Yes
Shank Material
Nylon
Footwear Shank Type
Nylon
Upper Boot Material
All Leather
Chemical Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Footwear Style
Mid-Cut Work Boot
Mark II Slip Test Results- Dairy Tile Wet
0.40
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Liner Material
Mesh, Polyester
Insulated
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Last Number or Name
M711
Mark II Slip Test Results- Dairy Tile Dry
0.80
Predominant Footwear Color
Brown
Footwear Construction Type
Goodyear(TM) Welt
Footwear Closure Type
Lace Up
Electrical Hazard Rated
Yes
Metatarsal Guard
Internal
Mark II Slip Test Results- Dairy Tile Oily Wet
0.37
Midsole Material
Polyurethane
Conductive
No
Metal Chip Resisting Sole
Yes
Upper Material Description
Leather/Mesh
Completely Non Metallic
No
Standards
ASTM F2413-18
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Oil Resisting Sole
Yes
Footwear Sole Pattern
Lug
Mark II Slip Test Results- Dairy Tile Oily
0.72
Removable Insole
Yes
Puncture Resistant Insole
No
Closure Type
Lace
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe
Heel Style
Defined Heel
Metatarsal Guard Style
Internal
Series
W04451
Upper Color
Brown
Slip Resistant
Yes
Heat Resistant
No
Non-Marking Upper
No
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.37
Heel Definition
Defined Heel
Insole Technology
Full Cushioned, Removable
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Wet
0.4
Construction
Welted
Slip-Resistance Value - Mark II - Oily
0.72
Slip-Resistance Value - Mark II - Dry
0.8
Toe Cap Material
Steel
Midsole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Outsole Material (PRINT)
Polyurethane, Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Nylon
Gender (PRINT)
Men's
Liner Material (PRINT)
Mesh, Polyester
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
Internal
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
572 Degrees F
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
Yes
Metatarsal Guard Location
Internal

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.