Shop WOLVERINE

Men's 6-Inch Work Boot, 7 1/2 M, Steel Toe, 6 in H, Brown, 8289

  • Mfr # W08289
  • Zoro # G6876782

product price: 
$
154.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
8289
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W08289
Zoro #
G6876782
UPC #
018464304275
Country of Origin
Bangladesh

Dimensions

Size
7 1/2
Width
M
Height
6 in
Heel Height
1 in
Footwear Width
M
Size (PRINT)
7 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
8289
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Predominant Footwear Color
Brown
Metatarsal Guard
No
Footwear Sole Pattern
Lug
Conductive
No
Footwear Construction Type
Goodyear(TM) Welt
Removable Insole
Yes
Footwear Style
6 in Work Boot
Puncture Resistant Insole
No
Manufacturers Suggested Sole Slip Rating
Best
Non Metallic Upper
No
Electrical Hazard Rated
Yes
Insole System
Removable Full Cushion
Mark II Slip Test Results- Dairy Tile Wet
0.30
Mark II Slip Test Results- Dairy Tile Dry
0.52
Mark II Slip Test Results- Dairy Tile Oily
0.42
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Standards
ASTM F2413-18
Non-Marking Sole
No
Upper Boot Material
All Leather
Ninety Degree Heel
Yes
Max. Heat Rating
299 Degrees F
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulated
No
Shank Material
Nylon
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Last Number or Name
M711
Footwear Closure Type
Lace Up
Footwear Shank Type
Nylon
Upper Material Description
Full Grain Leather
Completely Non Metallic
No
Wide Toe Cap
No
Midsole Material
Polyurethane
Closure Type
Lace
Resists
Abrasions, Oils, Water
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe
Non-Marking Upper
No
Upper Color
Brown
Slip Resistant
Yes
Series
W08289
Heat Resistant
No
Heel Style
Defined Heel
Metatarsal Guard Style
None
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
0.52
Maximum Heat Rating
299 Degrees F
Toe Cap Material
Steel
Heel Definition
Flat Heel
Insole Technology
Full Cushioned, Removable
Slip-Resistance Value - Mark II - Wet
0.3
Slip-Resistance Value - Mark II - Oily/Wet
0.42
All-Leather Upper
Yes
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.42
Construction
Welted
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
Yes
Liner Material (PRINT)
Unlined
Outsole Material (PRINT)
Polyurethane
Midsole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Nylon
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
299 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Includes Metatarsal Guard
No
For Outdoor Traction
Yes
Toe Shape
Round
Chain Saw Cut-Resistant
No
Includes Shank
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number 8289

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.