Shop WOLVERINE

Men's 6-Inch Work Boot, 7 1/2 M, Steel Toe, 6 in H, Walnut, W04713

  • Mfr # W04713
  • Zoro # G6921467

product price: 
$
134.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Color
Walnut
Gender
Men's
Waterproof
No
Style Number
W04713
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W04713
Zoro #
G6921467
UPC #
046118810339
Country of Origin
Bangladesh
Item
6-Inch Work Boot
Color
Walnut
Gender
Men's
Waterproof
No
Style Number
W04713
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Insulated
No
Footwear Sole Pattern
Mini Lug
Metatarsal Guard
No
Footwear Shank Type
Nylon
Upper Material Description
Full Grain Leather
Footwear Style
6 in Work Boot
Electrical Hazard Rated
Yes
Static Dissipative
No
Predominant Footwear Color
Brown
Shank Material
Nylon
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Dry
0.67
Puncture Resistant Insole
No
Removable Insole
Yes
Upper Boot Material
All Leather
Midsole Material
Polyurethane
Completely Non Metallic
No
Insole System
Removable Full Cushion Dual Density EVA
Oil Resisting Sole
Yes
Non Metallic Upper
No
Wide Toe Cap
No
Chain Saw Cut Resistant
No
Liner Material
Mesh, Polyester
Mark II Slip Test Results- Dairy Tile Wet
0.42
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metal Chip Resisting Sole
No
Chemical Resisting Sole
Yes
Footwear Closure Type
Lace Up
Standards
ASTM F2413-18
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Footwear Construction Type
Cemented
Last Number or Name
M711
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Oily
0.67
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Max. Heat Rating
572 Degrees F
Ninety Degree Heel
Yes
Closure Type
Lace
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe
Metatarsal Guard Style
None
Non-Marking Upper
No
Heat Resistant
No
Series
W04713
Upper Color
Brown
Heel Style
Defined Heel
Slip Resistant
Yes
Closure
Lace Up
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily
0.67
Insole Technology
Dual Density, Full Cushioned, Removable
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.42
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.67
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.42
All-Leather Upper
Yes
Insole Material
EVA
Maximum Heat Rating
572 Degrees F
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Midsole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
Nylon
Liner Material (PRINT)
PK Mesh
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Insole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
572 Degrees F
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
For Outdoor Traction
Yes
Toe Shape
Round
Includes Metatarsal Guard
No
Includes Shank
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Walnut, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.