Shop WOLVERINE

Men's 6-Inch Work Boot, 7 1/2 XW, Steel Toe, 6 in H, Walnut, W04713

  • Mfr # W04713
  • Zoro # G7231262

product price: 
$
134.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Color
Walnut
Gender
Men's
Waterproof
No
Style Number
W04713
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W04713
Zoro #
G7231262
UPC #
046118810476
Country of Origin
Bangladesh
Item
6-Inch Work Boot
Color
Walnut
Gender
Men's
Waterproof
No
Style Number
W04713
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily
0.67
Puncture Resistant Insole
No
Metal Chip Resisting Sole
No
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Upper Boot Material
All Leather
Last Number or Name
M711
Shank Material
Nylon
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insole System
Removable Full Cushion Dual Density EVA
Non Metallic Upper
No
Footwear Sole Pattern
Mini Lug
Predominant Footwear Color
Brown
Midsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Dry
0.67
Insulated
No
Ninety Degree Heel
Yes
Removable Insole
Yes
Footwear Closure Type
Lace Up
Footwear Style
6 in Work Boot
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Metatarsal Guard
No
Chemical Resisting Sole
Yes
Max. Heat Rating
572 Degrees F
Mark II Slip Test Results- Dairy Tile Wet
0.42
Wide Toe Cap
No
Standards
ASTM F2413-18
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Material Description
Full Grain Leather
Electrical Hazard Rated
Yes
Liner Material
Mesh, Polyester
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Conductive
No
Completely Non Metallic
No
Footwear Shank Type
Nylon
Manufacturers Suggested Sole Slip Rating
Best
Footwear Construction Type
Cemented
Closure Type
Lace
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe
Slip Resistant
Yes
Heel Style
Defined Heel
Upper Color
Brown
Heat Resistant
No
Series
W04713
Non-Marking Upper
No
Metatarsal Guard Style
None
Toe Cap Material
Steel
All-Leather Upper
Yes
Closure
Lace Up
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Dry
0.67
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Insole Material
EVA
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.67
Insole Technology
Dual Density, Full Cushioned, Removable
Slip-Resistance Value - Mark II - Wet
0.42
Heel Definition
Defined Heel
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
Yes
Insole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
572 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
PK Mesh
Shank Material (PRINT)
Nylon
Gender (PRINT)
Men's
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
Includes Shank
Yes
For Outdoor Traction
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Toe Shape
Round

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Walnut, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.