This item is Discontinued.

Wolverine Men's 6-Inch Work Boot, 7 1/2 M, Steel Toe, 6 in H, Black, 4421 W04421

This item is Discontinued.

Wolverine

Men's 6-Inch Work Boot, 7 1/2 M, Steel Toe, 6 in H, Black, 4421 (Discontinued)

Mfr # W04421
Zoro # G6646263
UPC # 018461875952
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W04421
Zoro #
G6646263
UPC #
018461875952
Country of Origin
China

Dimensions

Size
7 1/2
Width
M
Height
6 in
Heel Height
1 in
Footwear Width
M
Overall Height
6 in
Size (PRINT)
7 1/2

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
4421
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane, Rubber
Mark II Slip Test Results- Dairy Tile Dry
0.72
Static Dissipative
No
Upper Material Description
Full Grain Leather
Completely Non Metallic
No
Manufacturers Suggested Sole Slip Rating
Good
Chain Saw Cut Resistant
No
Footwear Shank Type
Nylon
Midsole Material
Polyurethane
Footwear Closure Type
Lace Up
Chemical Resisting Sole
Yes
Ninety Degree Heel
Yes
Standards
ASTM F2413-11 M I/75 C/75 EH
Max. Heat Rating
800 Degrees F
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulated
No
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal Guard
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Wet
0.67
Insole System
Full Cushion Dual Density
Footwear Style
6 in Work Boot
Footwear Sole Pattern
Lug
Mark II Slip Test Results- Dairy Tile Oily
0.27
Removable Insole
No
Upper Boot Material
All Leather
Footwear Construction Type
Opanka
Conductive
No
Shank Material
Nylon
Electrical Hazard Rated
Yes
Last Number or Name
M711
Wide Toe Cap
No
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Oil Resisting Sole
Yes
Predominant Footwear Color
Black
Liner Material
Synthetic Fabric
Mark II Slip Test Results- Dairy Tile Oily Wet
0.27
Metal Chip Resisting Sole
Yes
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Closure Type
Lace
Slip-Resistance Value - Mark II - Oily
0.27
Slip-Resistance Value - Mark II - Dry
0.72
Construction
Stitched
Closure
Lace Up
Insole Technology
Dual Density, Full Cushioned
All-Leather Upper
Yes
Toe Cap Material
Steel
Style Family
6-Inch Work Boot
Liner Technology
Dri-Lex(R)
Maximum Heat Rating
800 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.27
Slip-Resistance Value - Mark II - Wet
0.67
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Polyurethane, Rubber
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Liner Material (PRINT)
Dri-Lex(R)
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Nylon
Maximum Heat Rating (PRINT)
800 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Good
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
Includes Metatarsal Guard
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number 4421, Toe Cap Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.