This item is Discontinued.

Wolverine W10674, Men's 3 in Composite Toe Athletic Shoe, Black, 7 1/2, M, W10674 W10674

This item is Discontinued.

Wolverine

W10674, Men's 3 in Composite Toe Athletic Shoe, Black, 7 1/2, M, W10674 (Discontinued)

Mfr # W10674
Zoro # G2049743
UPC # 720026122660
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W10674
Zoro #
G2049743
UPC #
720026122660
Country of Origin
China

Dimensions

Size
7 1/2
Width
M
Footwear Width
M
Height
3 in
Heel Height
1/2 in
Footwear Size
7 1/2
Size (PRINT)
7 1/2
Overall Height
3 in

Details

Item
Athletic Shoe
Toe Type
Safety-Toe
Gender
Men's
Color
Black
Style Number
W10674
Upper Boot Material
Leather/Mesh
Series
W10674
Waterproof
No
Insole System
Memory Foam
Oil Resisting Sole
Yes
For Outdoor Traction
No
Upper Material Description
Athletic Spacer Mesh
Insulated
No
Non-Marking Sole
Yes
Conductive
No
Chemical Resisting Sole
Yes
Static Dissipative
No
Last Number or Name
067ST
Max. Heat Rating
Not Rated
Wide Toe Cap
No
Midsole Material
EVA
Metal Chip Resisting Sole
No
Metatarsal System
No
Footwear Construction Type
Cemented
Chain Saw Cut Resistant
No
Outsole Material
Rubber
Predominant Footwear Color
Black
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Wet
0.80
Removable Insole
Yes
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Dry
0.94
Completely Non Metallic
Yes
Liner Material
Mesh
Shank Material
Nylon
Insulation Type
None
Manufacturers Suggested Sole Slip Rating
Best
Waterproof Type
None
Footwear Sole Pattern
Slip Resistant
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Ninety Degree Heel
No
Metatarsal Guard
No
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Shank Type
Nylon
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Electrical Hazard Rated
Yes
Footwear Style
Athletic Shoe
Mark II Slip Test Results- Dairy Tile Oily
0.45
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Closure Type
Lace Up
Standards
ASTM F2413-18
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Sole, Non-Metallic, Oil-Resistant Sole
Upper Material
TPU
Heel Style
Flat Heel
Slip Resistant
Yes
Non-Marking Upper
No
Upper Color
Black
Metatarsal Guard Style
None
Heat Resistant
No
Insole Material
Memory Foam
Slip-Resistance Value - Mark II - Wet
0.8
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Slip-Resistance Value - Mark II - Oily
0.45
Style Family
Athletic Shoe
Construction
Cemented
Liner Technology
Moisture Wicking
Maximum Heat Rating
Not Rated
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
0.94
Toe Cap Material
Composite
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
TPU
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Mesh
Insole Material (PRINT)
Foam
Shank Material (PRINT)
Nylon
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
Not Rated
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Includes Shank
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number W10674

Ratings & reviews