Shop WOLVERINE

Men's 6-Inch Hiker Boot, 7 1/2, CarbonMAX Toe, 6 in H, Brown, W10717

  • Mfr # W10717
  • Zoro # G2048057

product price: 
$
179.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Toe Type
CarbonMAX
Gender
Men's
Color
Brown
Width
XW
Style Number
W10717
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W10717
Zoro #
G2048057
UPC #
883799022596
Country of Origin
Cambodia
Item
6-Inch Hiker Boot
Toe Type
CarbonMAX
Gender
Men's
Color
Brown
Style Number
W10717
Upper Boot Material
All Leather
Series
W10717
Waterproof
Yes
Upper Material Description
Leather
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insulated
No
Electrical Hazard Rated
Yes
Footwear Construction Type
Contour Welt(R)
Non-Marking Sole
No
Completely Non Metallic
Yes
For Outdoor Traction
No
Chemical Resisting Sole
Yes
Insulation Type
None
Oil Resisting Sole
Yes
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Wet
0.58
Chain Saw Cut Resistant
No
Footwear Sole Pattern
Low Profile Slip Resistant Lugs
Static Dissipative
No
Insole System
Removable
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Last Number or Name
N7106
Standards
ASTM F2413-18
Footwear Shank Type
Nylon
CSA Footwear Standard
Not Specified
Non Metallic Upper
Yes
Footwear Style
Hiker Boot
Toe Shape
Round
Liner Material
Mesh
Shank Material
Nylon
Outsole Material
Polyurethane, Rubber
Conductive
No
Metatarsal System
No
Predominant Footwear Color
Brown
Puncture Resistant Insole
No
Removable Insole
Yes
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Dry
0.67
Metal Chip Resisting Sole
No
Max. Heat Rating
572 Degrees F
Wide Toe Cap
No
Waterproof Type
Water Resisting Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.45
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Ninety Degree Heel
Yes
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Non-Marking Upper
Yes
Heat Resistant
No
Slip Resistant
Yes
Metatarsal Guard Style
None
Upper Material
Leather
Heel Style
Defined Heel
Upper Color
Brown
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.45
Construction
Welted
Toe Cap Material
Composite
Outsole Technology
Dual Density
Slip-Resistance Value - Mark II - Dry
0.67
Liner Technology
Moisture Wicking
Insole Technology
Removable
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Heel Definition
Defined Heel
Style Family
Hiker Boot
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.58
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
572 Degrees F
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Polyurethane, Rubber
Ninety-Degree Heel (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Outsole Technology (PRINT)
Dual Density
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Liner Material (PRINT)
Mesh
Metal Chip-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Includes Shank
Yes

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number W10717

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.