Shop WOLVERINE

Men's 6-Inch Hiker Boot, 7 1/2, CarbonMAX Toe, 6 in H, Brown, W10717

  • Mfr # W10717
  • Zoro # G2048142

product price: 
$
179.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Toe Type
CarbonMAX
Gender
Men's
Color
Brown
Width
M
Style Number
W10717
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W10717
Zoro #
G2048142
UPC #
883799022718
Country of Origin
Cambodia

Dimensions

Size
7 1/2
Width
M
Footwear Width
M
Height
6 in
Heel Height
1 in
Overall Height
6 in
Size (PRINT)
7 1/2

Details

Item
6-Inch Hiker Boot
Toe Type
CarbonMAX
Gender
Men's
Color
Brown
Style Number
W10717
Upper Boot Material
All Leather
Series
W10717
Waterproof
Yes
Last Number or Name
N7106
Completely Non Metallic
Yes
Standards
ASTM F2413-18
Footwear Style
Hiker Boot
Mark II Slip Test Results- Dairy Tile Dry
0.67
Metatarsal System
No
Puncture Resistant Insole
No
Footwear Sole Pattern
Low Profile Slip Resistant Lugs
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Midsole Material
Polyurethane
Chemical Resisting Sole
Yes
Oil Resisting Sole
Yes
Shank Material
Nylon
Footwear Shank Type
Nylon
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.45
Footwear Construction Type
Countour Welt(R)
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non Metallic Upper
Yes
Insole System
Removable
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
572 Degrees F
Wide Toe Cap
No
Conductive
No
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.58
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Closure Type
Lace Up
Metatarsal Guard
No
Non-Marking Sole
No
Removable Insole
Yes
For Outdoor Traction
No
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Insulation Type
None
Static Dissipative
No
Liner Material
Mesh
Manufacturers Suggested Sole Slip Rating
Best
Chain Saw Cut Resistant
No
CSA Footwear Standard
Not Specified
Outsole Material
Polyurethane, Rubber
Toe Shape
Round
Insulated
No
Waterproof Type
Water Resisting Leather
Upper Material Description
Leather
Metal Chip Resisting Sole
No
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Metatarsal Guard Style
None
Heat Resistant
No
Heel Style
Defined Heel
Slip Resistant
Yes
Upper Color
Brown
Non-Marking Upper
Yes
Upper Material
Leather
Closure
Lace Up
Maximum Heat Rating
572 Degrees F
Style Family
Hiker Boot
Toe Cap Material
Composite
Outsole Technology
Dual Density
Liner Technology
Moisture Wicking
Insole Technology
Removable
All-Leather Upper
Yes
Heel Definition
Defined Heel
Construction
Welted
Slip-Resistance Value - Mark II - Wet
0.58
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Slip-Resistance Value - Mark II - Dry
0.67
Slip-Resistance Value - Mark II - Oily
0.45
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
Yes
Outsole Material (PRINT)
Polyurethane, Rubber
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Mesh
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Nylon
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
572 Degrees F
Outsole Technology (PRINT)
Dual Density
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Includes Metatarsal Guard
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number W10717

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.