This item is Discontinued.

Wolverine Men's Composite Toe Wellington Boot, Peanut, 7 1/2, M, W211169 W211169

This item is Discontinued.

Wolverine

Men's Composite Toe Wellington Boot, Peanut, 7 1/2, M, W211169 (Discontinued)

Mfr # W211169
Zoro # G204410572
UPC # 195017513282
Country of Origin Cambodia
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W211169
Zoro #
G204410572
UPC #
195017513282
Country of Origin
Cambodia

Dimensions

Size
7 1/2
Width
M
Footwear Width
M
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
7 1/2

Details

Item
Wellington Boot
Toe Type
Composite
Gender
Men's
Color
Peanut
Style Number
W211169
Upper Boot Material
All Leather
Waterproof
Yes
Oil Resisting Sole
Yes
Footwear Construction Type
Direct Attach
Completely Non Metallic
Yes
Insulated
No
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Conductive
No
Max. Heat Rating
572 Degrees F
Metatarsal Guard Style
Internal
Liner Material
Mesh
Shank Material
Nylon
Manufacturers Suggested Sole Slip Rating
Best
Waterproof Type
Waterproof Membrane
Insole System
Full Cushion
Upper Material
Leather
Metal Chip Resisting Sole
No
Non Metallic Upper
Yes
Outsole Material
Rubber
Heat Resistant
No
Heel Style
Defined Heel
Upper Color
Brown
Footwear Style
Wellington Boot
Midsole Material
Polyurethane
Static Dissipative
No
Electrical Hazard Rated
Yes
Non-Marking Sole
Yes
CSA Footwear Standard
No Puncture Protection
Chain Saw Cut Resistant
No
Non-Marking Upper
Yes
Metatarsal Guard
Internal
Standards
ASTM F2413-18M1/75 C75 EH
Predominant Footwear Color
Brown
Puncture Resistant Insole
No
Chemical Resisting Sole
Yes
Insole Technology
Full Cushioned
Heel Definition
Defined Heel
Style Family
Wellington Boot
Slip-Resistance Value - Mark II - Wet
0.6
Maximum Heat Rating
572 Degrees F
Construction
Direct Attached
Slip-Resistance Value - Mark II - Dry
0.68
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.45
Slip-Resistance Value - Mark II - Oily
0.49
CSA Standards Met
No Puncture-Resistant Sole
All-Leather Upper
Yes
Shank Material (PRINT)
Nylon
Liner Material (PRINT)
Mesh
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
572 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
Internal
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Metatarsal Guard Location
Internal
Includes Metatarsal Guard
Yes
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Wire Color
Brown

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard Internal, ASTM Standards Met Metatarsal (MT 75), Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number W211169

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.