This item is Discontinued.

Wolverine Men's 6-Inch Work Boot, 7 1/2 W, Steel Toe, 6 in H, Brown, 3120 W03120

This item is Discontinued.

Wolverine

Men's 6-Inch Work Boot, 7 1/2 W, Steel Toe, 6 in H, Brown, 3120 (Discontinued)

Mfr # W03120
Zoro # G7054661
UPC # 098771700649
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W03120
Zoro #
G7054661
UPC #
098771700649
Country of Origin
China

Dimensions

Size
7 1/2
Width
W
Height
6 in
Heel Height
1 in
Footwear Width
W
Overall Height
6 in
Size (PRINT)
7 1/2

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
3120
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Standards
ASTM F2413-18
Max. Heat Rating
Not Rated
Insole System
Removable Full Cushion Goodbed w/Axidyne Polymer
Removable Insole
Yes
Non-Marking Sole
No
Liner Material
Mesh
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Insulated
No
Electrical Hazard Rated
Yes
Oil Resisting Sole
Yes
Ninety Degree Heel
Yes
Midsole Material
Polyurethane
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Wide Toe Cap
No
Metal Chip Resisting Sole
No
Completely Non Metallic
No
Shank Material
Fiberglass
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Wet
0.35
Upper Material Description
Full Grain Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Dry
0.57
Footwear Shank Type
Nylon
Mark II Slip Test Results- Dairy Tile Oily
0.57
Footwear Sole Pattern
Mini Lug
Footwear Closure Type
Lace Up
Chain Saw Cut Resistant
No
Conductive
No
Chemical Resisting Sole
No
Static Dissipative
No
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Boot Material
All Leather
Footwear Style
6 in Work Boot
Last Number or Name
M711
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Footwear Construction Type
Direct Attached
Closure Type
Lace
Resists
Abrasions, Oils, Slips, Water
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe
Non-Marking Upper
No
Series
W03120
Slip Resistant
Yes
Metatarsal Guard Style
None
Heel Style
Defined Heel
Upper Color
Brown
Heat Resistant
No
Slip-Resistance Value - Mark II - Dry
0.57
Closure
Lace Up
Insole Material
Polymer
Slip-Resistance Value - Mark II - Oily
0.57
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Wet
0.35
Liner Technology
Moisture Wicking
Toe Cap Material
Steel
All-Leather Upper
Yes
Heel Definition
Defined Heel
Style Family
6-Inch Work Boot
Insole Technology
Axidyne, Full Cushioned Goodbed, Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Construction
Direct Attached
Gender (PRINT)
Men's
Outsole Material (PRINT)
Polyurethane
Insole Material (PRINT)
Polymer
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Moisture Managing Mesh
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Fiberglass
Ninety-Degree Heel (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Includes Shank
Yes
Chain Saw Cut-Resistant
No
For Outdoor Traction
Yes
Includes Metatarsal Guard
No
Toe Shape
Round

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No

Ratings & reviews