Shop WOLVERINE

Men's 6-Inch Work Boot, 7 1/2 XW, Steel Toe, 6 in H, Brown, W05679

  • Mfr # W05679
  • Zoro # G6720262

product price: 
$
179.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
W05679
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W05679
Zoro #
G6720262
UPC #
098682299188
Country of Origin
Bangladesh
Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
W05679
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane, Rubber
Chain Saw Cut Resistant
No
Predominant Footwear Color
Brown
Footwear Sole Pattern
Deep Lug
Non-Marking Sole
No
Metal Chip Resisting Sole
Yes
Last Number or Name
M711
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Wet
0.27
Shank Material
Nylon
Upper Material Description
Full Grain Leather
Footwear Style
6 in Work Boot
Static Dissipative
No
Chemical Resisting Sole
Yes
Metatarsal Guard
Internal
Electrical Hazard Rated
Yes
Conductive
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Ninety Degree Heel
Yes
Footwear Construction Type
Goodyear(TM) Welt
Footwear Closure Type
Lace Up
Liner Material
Mesh
Insole System
Full Cushion
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Oil Resisting Sole
Yes
Waterproof Type
Waterproof Membrane
Insulated
No
Standards
ASTM F2413-18
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.30
Mark II Slip Test Results- Dairy Tile Oily
0.57
Footwear Shank Type
Nylon
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Puncture Resistant Insole
No
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Dry
0.67
Max. Heat Rating
900 Degrees F
Upper Boot Material
All Leather
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Closure Type
Lace
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Waterproof
Series
W05679
Heat Resistant
No
Metatarsal Guard Style
Internal
Non-Marking Upper
No
Heel Style
Defined Heel
Upper Color
Brown
Slip Resistant
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Slip-Resistance Value - Mark II - Oily
0.57
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.67
Slip-Resistance Value - Mark II - Wet
0.27
Liner Technology
Waterproof
Style Family
6-Inch Work Boot
Heel Definition
Defined Heel
Toe Cap Material
Steel
Construction
Welted
Maximum Heat Rating
900 Degrees F
Insole Technology
Full Cushioned
All-Leather Upper
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Liner Material (PRINT)
Waterproof Mesh
Metatarsal Guard (PRINT)
Internal
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Polyurethane, Rubber
Shank Material (PRINT)
Nylon
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
900 Degrees F
Midsole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Includes Metatarsal Guard
Yes
Toe Shape
Round
Includes Shank
Yes
Chain Saw Cut-Resistant
No
For Outdoor Traction
Yes
Metatarsal Guard Location
Internal

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No

Ratings & reviews