Shop WOLVERINE

Women's 6-Inch Work Boot, 7 1/2, Composite Toe, 6 in H, Black, W10181

  • Mfr # W10181
  • Zoro # G7246757

product price: 
$
144.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Toe Type
Safety-Toe
Gender
Women's
Color
Black
Width
W
Style Number
W10181
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W10181
Zoro #
G7246757
UPC #
018471003260
Country of Origin
Viet Nam
Item
6-Inch Work Boot
Toe Type
Safety-Toe
Gender
Women's
Color
Black
Style Number
W10181
Upper Boot Material
All Leather
Series
W10181
Waterproof
Yes
Upper Material Description
Full Grain Leather
Footwear Style
Mid-Cut Work Boot
Metal Chip Resisting Sole
Yes
Conductive
No
Insulated
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Chain Saw Cut Resistant
No
Liner Material
Mesh
Wide Toe Cap
No
Max. Heat Rating
600 Degrees F
Mark II Slip Test Results- Dairy Tile Oily Wet
0.38
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.70
Completely Non Metallic
Yes
Waterproof Type
Waterproof Membrane
Standards
ASTM F2413-18
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Oily
0.37
Predominant Footwear Color
Black
Outsole Material
Rubber
Puncture Resistant Insole
No
Non Metallic Upper
Yes
Footwear Sole Pattern
Lug
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Static Dissipative
No
Non-Marking Sole
Yes
Midsole Material
EVA
Last Number or Name
M711
Metatarsal Guard
No
Insole System
Air Cell PU Cushion
Manufacturers Suggested Sole Slip Rating
Best
Footwear Shank Type
Nylon
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Closure Type
Lace Up
Ninety Degree Heel
Yes
Shank Material
Nylon
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.67
Oil Resisting Sole
Yes
Electrical Hazard Rated
Yes
Closure Type
Lace
Upper Material
Leather
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Upper Color
Black
Heel Style
Defined Heel
Slip Resistant
Yes
Metatarsal Guard Style
None
Heat Resistant
No
Non-Marking Upper
Yes
Insole Material
Polyurethane
Construction
Cemented
Maximum Heat Rating
600 Degrees F
Slip-Resistance Value - Mark II - Dry
0.7
Slip-Resistance Value - Mark II - Oily
0.37
Closure
Lace Up
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.67
Slip-Resistance Value - Mark II - Oily/Wet
0.38
Heel Definition
Defined Heel
Toe Cap Material
Composite
Style Family
6-Inch Work Boot
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Nylon
Maximum Heat Rating (PRINT)
600 Degrees F
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Women's
Insole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Toe Shape
Round
Includes Shank
Yes
Includes Metatarsal Guard
No
For Outdoor Traction
Yes
Chain Saw Cut-Resistant
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.