This item is Discontinued.

Wolverine Men's 6-Inch Work Boot, 7, Composite Toe, 6 in H, Black, W10112 W10112

This item is Discontinued.

Wolverine

Men's 6-Inch Work Boot, 7, Composite Toe, 6 in H, Black, W10112 (Discontinued)

Mfr # W10112
Zoro # G6621912
UPC # 018461625069
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W10112
Zoro #
G6621912
UPC #
018461625069
Country of Origin
China
Item
6-Inch Work Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Black
Style Number
W10112
Upper Boot Material
All Leather
Series
W10112
Waterproof
Yes
Shank Material
Nylon
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.36
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Last Number or Name
M711
Puncture Resistant Insole
No
Footwear Construction Type
Cemented
Footwear Sole Pattern
Deep Lug
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Style
Mid-Cut Work Boot
Manufacturers Suggested Sole Slip Rating
Best
Oil Resisting Sole
Yes
Standards
ASTM F2413-18
Metatarsal Guard
No
Insulated
No
Footwear Shank Type
Nylon
Footwear Closure Type
Lace Up
Static Dissipative
No
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.34
Mark II Slip Test Results- Dairy Tile Wet
0.61
Chemical Resisting Sole
Yes
Non Metallic Upper
Yes
Predominant Footwear Color
Black
Wide Toe Cap
Yes
Waterproof Type
Waterproof Membrane
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Conductive
No
Liner Material
Waterproof Membrane
Midsole Material
EVA
Ninety Degree Heel
Yes
Metal Chip Resisting Sole
Yes
Electrical Hazard Rated
Yes
Insole System
Air Cell PU Cushion
Mark II Slip Test Results- Dairy Tile Dry
0.67
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Max. Heat Rating
300 Degrees F
Chain Saw Cut Resistant
No
Non-Marking Sole
Yes
Upper Material Description
Full Grain Leather
Outsole Material
Rubber
Closure Type
Lace
Upper Material
Leather
Resists
Abrasions, Oils, Slips, Water
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Metatarsal Guard Style
None
Slip Resistant
Yes
Non-Marking Upper
Yes
Upper Color
Black
Heat Resistant
No
Heel Style
Defined Heel
Insole Material
Polyurethane
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.36
Heel Definition
Defined Heel
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
0.67
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.61
Liner Technology
Waterproof
Toe Cap Material
Composite
Maximum Heat Rating
300 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.34
Construction
Cemented
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
300 Degrees F
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Nylon
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative No

Ratings & reviews