Shop WOLVERINE

Men's 6-Inch Work Boot, 7, Composite Toe, 6 in H, Dark Brown, W10314

  • Mfr # W10314
  • Zoro # G6424817

product price: 
$
189.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Toe Type
Safety-Toe
Gender
Men's
Color
Dark Brown
Width
M
Style Number
W10314
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W10314
Zoro #
G6424817
UPC #
018464071528
Country of Origin
Cambodia

Dimensions

Size
7
Width
M
Footwear Width
M
Height
6 in
Heel Height
1 in
Size (PRINT)
7
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Dark Brown
Style Number
W10314
Upper Boot Material
All Leather
Series
Cabor EPX
Waterproof
Yes
Conductive
No
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Last Number or Name
M711
Oil Resisting Sole
Yes
Insulated
No
Manufacturers Suggested Sole Slip Rating
Best
Footwear Shank Type
Nylon
Shank Material
Nylon
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Mark II Slip Test Results- Dairy Tile Oily
0.39
Mark II Slip Test Results- Dairy Tile Wet
0.75
Footwear Construction Type
Direct Attached
Liner Material
PC Dry Lining
Footwear Closure Type
Lace Up
Non-Marking Sole
Yes
Predominant Footwear Color
Brown
Footwear Sole Pattern
Lug
Static Dissipative
No
Max. Heat Rating
300 Degrees F
Removable Insole
Yes
Waterproof Type
Waterproof Membrane
Ninety Degree Heel
Yes
Electrical Hazard Rated
Yes
Chemical Resisting Sole
Yes
Upper Material Description
Leather/Mesh
Footwear Style
Mid-Cut Work Boot
Metatarsal Guard
No
Midsole Material
Polyurethane
Completely Non Metallic
No
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Puncture Resistant Insole
No
Standards
ASTM F2413-18
Mark II Slip Test Results- Dairy Tile Dry
0.78
Wide Toe Cap
No
Insole System
Dual Density PU EPX Anti-Fatigue
Chain Saw Cut Resistant
No
Closure Type
Lace
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Waterproof
Metatarsal Guard Style
None
Heat Resistant
No
Non-Marking Upper
No
Upper Color
Brown
Slip Resistant
Yes
Heel Style
Defined Heel
Insole Material
Epoxy Resin
Style Family
6-Inch Work Boot
Toe Cap Material
Composite
Maximum Heat Rating
300 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily
0.39
Construction
Direct Attached
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.75
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.78
Insole Technology
Anti-Fatigue, Dual Density, EPX(R)
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
300 Degrees F
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Epoxy Resin
Gender (PRINT)
Men's
Midsole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Toe Shape
Round
Includes Metatarsal Guard
No
For Outdoor Traction
Yes
Includes Shank
Yes
Chain Saw Cut-Resistant
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.