Shop WOLVERINE

Men's 6-Inch Work Boot, 7, Composite Toe, 6 in H, Dark Brown, W10314

  • Mfr # W10314
  • Zoro # G6443394

product price: 
$
189.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Toe Type
Safety-Toe
Gender
Men's
Color
Dark Brown
Width
XW
Style Number
W10314
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W10314
Zoro #
G6443394
UPC #
018464071405
Country of Origin
Cambodia

Dimensions

Size
7
Width
XW
Footwear Width
EW
Height
6 in
Heel Height
1 in
Size (PRINT)
7
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Dark Brown
Style Number
W10314
Upper Boot Material
All Leather
Series
Cabor EPX
Waterproof
Yes
Non-Marking Sole
Yes
Last Number or Name
M711
Chain Saw Cut Resistant
No
Footwear Sole Pattern
Lug
Footwear Closure Type
Lace Up
Insulated
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.39
Footwear Construction Type
Direct Attached
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Liner Material
PC Dry Lining
Mark II Slip Test Results- Dairy Tile Wet
0.75
Metal Chip Resisting Sole
Yes
Shank Material
Nylon
Insole System
Dual Density PU EPX Anti-Fatigue
Ninety Degree Heel
Yes
Upper Material Description
Leather/Mesh
Footwear Shank Type
Nylon
Outsole Material
Rubber
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal Guard
No
Midsole Material
Polyurethane
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Wide Toe Cap
No
Max. Heat Rating
300 Degrees F
Non Metallic Upper
No
Conductive
No
Footwear Style
Mid-Cut Work Boot
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Puncture Resistant Insole
No
Standards
ASTM F2413-18
Electrical Hazard Rated
Yes
Completely Non Metallic
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Waterproof Type
Waterproof Membrane
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.78
Closure Type
Lace
Upper Material
Leather
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Waterproof
Slip Resistant
Yes
Upper Color
Brown
Heel Style
Defined Heel
Metatarsal Guard Style
None
Heat Resistant
No
Non-Marking Upper
No
Insole Material
Epoxy Resin
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Dry
0.78
Closure
Lace Up
Insole Technology
Anti-Fatigue, Dual Density, EPX(R)
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Construction
Direct Attached
Slip-Resistance Value - Mark II - Wet
0.75
Slip-Resistance Value - Mark II - Oily
0.39
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Maximum Heat Rating
300 Degrees F
Toe Cap Material
Composite
Insole Material (PRINT)
Epoxy Resin
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
300 Degrees F
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
For Outdoor Traction
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Toe Shape
Round
Includes Shank
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Brown, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.