This item is Discontinued.

Wolverine Men's 6-Inch Work Boot, 7 M, Steel Toe, 6 in H, Black, W04714 W04714

This item is Discontinued.

Wolverine

Men's 6-Inch Work Boot, 7 M, Steel Toe, 6 in H, Black, W04714 (Discontinued)

Mfr # W04714
Zoro # G7040144
UPC # 046118810582
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W04714
Zoro #
G7040144
UPC #
046118810582
Country of Origin
Bangladesh
Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
W04714
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Insole System
Removable Full Cushion Dual Density EVA
Last Number or Name
M711
Electrical Hazard Rated
Yes
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Shank Material
Nylon
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Sole Pattern
Mini Lug
Non-Marking Sole
No
Footwear Shank Type
Nylon
Chain Saw Cut Resistant
No
Predominant Footwear Color
Black
Insulated
No
Max. Heat Rating
572 Degrees F
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Wet
0.42
Mark II Slip Test Results- Dairy Tile Oily
0.67
Midsole Material
Polyurethane
Metatarsal Guard
No
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Dry
0.67
Liner Material
Mesh, Polyester
Removable Insole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Footwear Closure Type
Lace Up
Upper Boot Material
All Leather
Footwear Style
6 in Work Boot
Ninety Degree Heel
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Upper Material Description
Full Grain Leather
Static Dissipative
No
Conductive
No
Oil Resisting Sole
Yes
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chemical Resisting Sole
Yes
Completely Non Metallic
No
Standards
ASTM F2413-18
Closure Type
Lace
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe
Slip Resistant
Yes
Non-Marking Upper
No
Heat Resistant
No
Upper Color
Black
Heel Style
Defined Heel
Series
W04714
Metatarsal Guard Style
None
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Slip-Resistance Value - Mark II - Dry
0.67
Slip-Resistance Value - Mark II - Wet
0.42
Construction
Cemented
Maximum Heat Rating
572 Degrees F
Insole Material
EVA
Heel Definition
Defined Heel
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.67
Insole Technology
Dual Density, Full Cushioned, Removable
Toe Cap Material
Steel
Style Family
6-Inch Work Boot
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
572 Degrees F
Ninety-Degree Heel (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Liner Material (PRINT)
PK Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
Nylon
Gender (PRINT)
Men's
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number W04714

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.