This item is Discontinued.

Wolverine Men's 6-Inch Work Boot, 7 M, Steel Toe, 6 in H, Brown, W04451 W04451

This item is Discontinued.

Wolverine

Men's 6-Inch Work Boot, 7 M, Steel Toe, 6 in H, Brown, W04451 (Discontinued)

Mfr # W04451
Zoro # G7216571
UPC # 077896155718
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W04451
Zoro #
G7216571
UPC #
077896155718
Country of Origin
Bangladesh
Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
W04451
Upper Material
Leather
Toe Type
Safety-Toe
Outsole Material
Polyurethane, Rubber
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.80
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Closure Type
Lace Up
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Construction Type
Goodyear(TM) Welt
Predominant Footwear Color
Brown
Midsole Material
Polyurethane
Footwear Shank Type
Nylon
Chemical Resisting Sole
Yes
Ninety Degree Heel
Yes
Manufacturers Suggested Sole Slip Rating
Best
Upper Boot Material
All Leather
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Conductive
No
Upper Material Description
Leather/Mesh
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Wet
0.40
Footwear Style
Mid-Cut Work Boot
Chain Saw Cut Resistant
No
Liner Material
Mesh, Polyester
Oil Resisting Sole
Yes
Insole System
Removable Full Cushion
Metatarsal Guard
Internal
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulated
No
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.37
Non-Marking Sole
No
Standards
ASTM F2413-18
Metal Chip Resisting Sole
Yes
Max. Heat Rating
572 Degrees F
Mark II Slip Test Results- Dairy Tile Oily
0.72
Shank Material
Nylon
Footwear Sole Pattern
Lug
Last Number or Name
M711
Puncture Resistant Insole
No
Removable Insole
Yes
Closure Type
Lace
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe
Non-Marking Upper
No
Series
W04451
Slip Resistant
Yes
Heel Style
Defined Heel
Metatarsal Guard Style
Internal
Upper Color
Brown
Heat Resistant
No
All-Leather Upper
Yes
Insole Technology
Full Cushioned, Removable
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.4
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.37
Heel Definition
Defined Heel
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.72
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
0.8
Construction
Welted
Ninety-Degree Heel (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Shank Material (PRINT)
Nylon
Midsole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
Internal
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh, Polyester
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
572 Degrees F
Outsole Material (PRINT)
Polyurethane, Rubber
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Includes Shank
Yes
Metatarsal Guard Location
Internal
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number W04451

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.