Shop WOLVERINE

Men's 6-Inch Work Boot, 7 M, Steel Toe, 6 in H, Brown, W05679

  • Mfr # W05679
  • Zoro # G6597543

product price: 
$
179.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
W05679
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W05679
Zoro #
G6597543
UPC #
098682299423
Country of Origin
Bangladesh

Dimensions

Size
7
Width
M
Height
6 in
Heel Height
1 in
Footwear Width
M
Overall Height
6 in
Size (PRINT)
7

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
W05679
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane, Rubber
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
Footwear Construction Type
Goodyear(TM) Welt
Upper Material Description
Full Grain Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.67
Footwear Closure Type
Lace Up
Chemical Resisting Sole
Yes
Ninety Degree Heel
Yes
Non Metallic Upper
No
Wide Toe Cap
No
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Static Dissipative
No
Puncture Resistant Insole
No
Metal Chip Resisting Sole
Yes
Max. Heat Rating
900 Degrees F
Removable Insole
Yes
Footwear Sole Pattern
Deep Lug
Mark II Slip Test Results- Dairy Tile Wet
0.27
Waterproof Type
Waterproof Membrane
Metatarsal Guard
Internal
Mark II Slip Test Results- Dairy Tile Oily Wet
0.30
Conductive
No
Completely Non Metallic
No
Insole System
Full Cushion
Oil Resisting Sole
Yes
Last Number or Name
M711
Insulated
No
Electrical Hazard Rated
Yes
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Oily
0.57
Non-Marking Sole
No
Shank Material
Nylon
Footwear Shank Type
Nylon
Upper Boot Material
All Leather
Footwear Style
6 in Work Boot
Liner Material
Mesh
Standards
ASTM F2413-18
Satra Slip Test Results- Dairy Tile Dry
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Closure Type
Lace
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Waterproof
Slip Resistant
Yes
Non-Marking Upper
No
Upper Color
Brown
Series
W05679
Heat Resistant
No
Metatarsal Guard Style
Internal
Heel Style
Defined Heel
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Maximum Heat Rating
900 Degrees F
Construction
Welted
Insole Technology
Full Cushioned
Liner Technology
Waterproof
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.27
Closure
Lace Up
Heel Definition
Defined Heel
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
0.67
Slip-Resistance Value - Mark II - Oily
0.57
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Liner Material (PRINT)
Waterproof Mesh
Metatarsal Guard (PRINT)
Internal
Outsole Material (PRINT)
Polyurethane, Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Nylon
Maximum Heat Rating (PRINT)
900 Degrees F
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
Yes
For Outdoor Traction
Yes
Includes Shank
Yes
Metatarsal Guard Location
Internal
Toe Shape
Round

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number W05679

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.