Shop WOLVERINE

Men's 6-Inch Work Boot, 7 XW, Steel Toe, 6 in H, Brown, W05679

  • Mfr # W05679
  • Zoro # G7001574

product price: 
$
179.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
W05679
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W05679
Zoro #
G7001574
UPC #
098682299171
Country of Origin
Bangladesh

Dimensions

Size
7
Width
XW
Height
6 in
Heel Height
1 in
Footwear Width
EW
Size (PRINT)
7
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
W05679
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane, Rubber
Wide Toe Cap
No
Footwear Closure Type
Lace Up
Footwear Shank Type
Nylon
Footwear Style
6 in Work Boot
Manufacturers Suggested Sole Slip Rating
Best
Upper Material Description
Full Grain Leather
Mark II Slip Test Results- Dairy Tile Oily
0.57
Last Number or Name
M711
Max. Heat Rating
900 Degrees F
Footwear Sole Pattern
Deep Lug
Non Metallic Upper
No
Footwear Construction Type
Goodyear(TM) Welt
Mark II Slip Test Results- Dairy Tile Oily Wet
0.30
Non-Marking Sole
No
Metal Chip Resisting Sole
Yes
Metatarsal Guard
Internal
Electrical Hazard Rated
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Midsole Material
Polyurethane
Chemical Resisting Sole
Yes
Removable Insole
Yes
Waterproof Type
Waterproof Membrane
Predominant Footwear Color
Brown
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.67
Puncture Resistant Insole
No
Shank Material
Nylon
Upper Boot Material
All Leather
Standards
ASTM F2413-18
Chain Saw Cut Resistant
No
Insole System
Full Cushion
Oil Resisting Sole
Yes
Static Dissipative
No
Liner Material
Mesh
Conductive
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulated
No
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.27
Closure Type
Lace
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Waterproof
Slip Resistant
Yes
Upper Color
Brown
Series
W05679
Metatarsal Guard Style
Internal
Heat Resistant
No
Heel Style
Defined Heel
Non-Marking Upper
No
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.67
Closure
Lace Up
Insole Technology
Full Cushioned
Maximum Heat Rating
900 Degrees F
Toe Cap Material
Steel
Style Family
6-Inch Work Boot
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Wet
0.27
Construction
Welted
Slip-Resistance Value - Mark II - Oily
0.57
Liner Technology
Waterproof
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Maximum Heat Rating (PRINT)
900 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
Internal
Shank Material (PRINT)
Nylon
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Polyurethane, Rubber
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Liner Material (PRINT)
Waterproof Mesh
Ninety-Degree Heel (PRINT)
Yes
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Toe Shape
Round
For Outdoor Traction
Yes
Includes Shank
Yes
Includes Metatarsal Guard
Yes
Metatarsal Guard Location
Internal
Chain Saw Cut-Resistant
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number W05679

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.