Shop WOLVERINE

Men's 6-Inch Work Boot, 7 M, Steel Toe, 6 in H, Dark Brown, W10633

  • Mfr # W10633
  • Zoro # G7177795

product price: 
$
109.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Size
7
Color
Dark Brown
Gender
Men's
Waterproof
Yes
Style Number
W10633
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W10633
Zoro #
G7177795
UPC #
646881850800
Country of Origin
Bangladesh
Item
6-Inch Work Boot
Color
Dark Brown
Gender
Men's
Waterproof
Yes
Style Number
W10633
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal System
No
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Sole Pattern
Rubber Lug
Footwear Style
6 in Work Boot
ASTM Footwear Class
F2413-11 M I/75 C/75
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Wet
Not Tested
For Outdoor Traction
No
Metatarsal Guard
No
Max. Heat Rating
200 Degrees F
Shank Material
Nylon
Puncture Resistant Insole
No
Predominant Footwear Color
Wheat
Conductive
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily
0.45
Upper Boot Material
All Leather
Removable Insole
Yes
Waterproof Type
Waterproof Liner
Completely Non Metallic
No
Liner Material
Mesh
Midsole Material
Rubber
CSA Footwear Standard
Not Specified
Footwear Construction Type
Cemented
Electrical Hazard Rated
Yes
Standards
ASTM F2413-18
Insulated
No
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.60
Footwear Shank Type
Nylon
Non-Marking Sole
No
Chemical Resisting Sole
No
Non Metallic Upper
No
Insole System
Removable Full Cushion
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Manufacturers Suggested Sole Slip Rating
Best
Wide Toe Cap
No
Insulation Type
None
Upper Material Description
Full Grain Leather
Last Number or Name
LT 105
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Dry
1.00
Metal Chip Resisting Sole
No
Safety Criteria
Best Slip-Resistance, Electrical Hazard (EH), Flat Heel, Oil-Resistant Sole, Steel Toe, Waterproof
Slip Resistant
Yes
Metatarsal Guard Style
None
Heel Style
Flat Heel
Upper Color
Brown
Non-Marking Upper
No
Heat Resistant
No
Series
W10633
Slip-Resistance Value - Mark II - Oily
0.45
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Construction
Cemented
Insole Technology
Full Cushioned, Removable
Liner Technology
Moisture Wicking
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.6
All-Leather Upper
Yes
Closure
Lace Up
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
1
Maximum Heat Rating
200 Degrees F
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
200 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Moisture Wicking Mesh
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Includes Shank
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Dark Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number W10633

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.